Shop All Engine Specialty Tools
Tera Pump
Electric Pail Pump
Mfr # TRPAIL
Zoro # G703536216
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tera Pump
- MFR # TRPAIL
- Zoro # G703536216
- UPC # 816281029193
- Country of Origin Korea, Republic of
- Category Engine Specialty Tools
Description
The TRPAIL is an to transfer engine oil, hydraulic fluid and other liquids from 5 Gal. pails. With a powerful DC motor the TRPAIL can discharge liquids up to 4 GPM. Powered by included 110-Volt AC plug-in adapter.
Features:
Compatible with engine oil, hydraulic fluid, gas, diesel, DEF, AG chemicals, antifreeze, washer fluid, and more
Pail lid included
Quick stop & flow control safety nozzle
For 5-7 gallon pails
Specifications:
Power Source: 110V AC plug-in
Intake Hose: 16.5 to 22.6 inches
Discharge Hose: 72 inches
Flow Rate: 4.5 GPM (Oil 1.4 GPM)
Features:
Compatible with engine oil, hydraulic fluid, gas, diesel, DEF, AG chemicals, antifreeze, washer fluid, and more
Pail lid included
Quick stop & flow control safety nozzle
For 5-7 gallon pails
Specifications:
Power Source: 110V AC plug-in
Intake Hose: 16.5 to 22.6 inches
Discharge Hose: 72 inches
Flow Rate: 4.5 GPM (Oil 1.4 GPM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Flexible Parts Repair (05887)
- BALDWIN FILTERS Oil Filter, Spin-On, High Efficiency (B7299)
- GROTE Cable, 4 Cond, 14 ga., WH/BR/YL/GN, 100 ft. (82-5602)
- VAICO Clutch Pedal Pad, V30-7598 (V30-7598)
- SKF Shaft Repair Sleeve, SS, 1.375 to 1.381in. (99139)
- RMX INDUSTRIES Avagard Air Compressor Kit 1/4 X 25 13Pc (BLBAVG1425KIT)
- YELLOW JACKET Charging Manifold, 12"L, Universal (49849)
- JOHNDOW Evacuation Kit for JDI-LP4 (JDI-EK)
- COMP CAMS 122463 Xtreme Energy XE274H Flat Tappet Chevy Small Block (C56-122463)
- STANDARD IGNITION Distributor Ignition Pickup, LX-204 (LX-204)
- BUYERS PRODUCTS 10 Foot Heavy Duty Vernier Adjustable Locking Control Cable (VCGTX10)
- Tera Pump Service & Shop Tools