Shop All Task Lighting
This Product is Discontinued
Tensor
LED Adj Gooseneck Desk Lamp, Silver (Discontinued)
Mfr # 10C-002
Zoro # G2087998
This Product is Discontinued
Key Features
- Lamp Type Led
- Watts 2.8 W
- Lumens 200 lm
- Arm Length 20 in
- Voltage 120
Product Information
- Brand Tensor
- MFR # 10C-002
- Zoro # G2087998
- UPC # 022011636801
- Country of Origin Unknown
- Category Task Lighting
Dimensions
Arm Length | 20 in |
Manufacturers Warranty Length | 1 yr |
Cord Length | 5 ft |
Manufacturer Warranty Length | 1 yr |
Description
Gooseneck Task Light, Bulb Wattage 2.8 W, Color Silver, Beam Angle 60 Degrees , Cord Wire Gauge 18 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.