Shop All Crowd Control Post & Ropes
Tensabarrier
Wall Mount Receiver, Black
Mfr # 898CLIP
Zoro # G7520037
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Length 1/2 in
- Material Plastic
- For Use With Retractable Belt End
- Includes Hardware
Product Information
- Brand Tensabarrier
- MFR # 898CLIP
- Zoro # G7520037
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 1/2 in |
Overall Height | 4 1/2 in |
Details
Item | Wall Mount Receiver |
Color | Black |
Material | Plastic |
For Use With | Retractable Belt End |
Includes | Hardware |
Weight | 0.4 lb |
Description
Wall Mount Receiver, Product Type Wall Receiver Belt Clip, For Use With Retractable Belt End, Includes Hardware, Overall Height 4 1/2 in, Weight 0.4 lb, Color Black, Overall Length 1/2 in, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Hearing Protection Required Sign (C514RB)
- TRI STAR Cut-Resistant Sleeve, Cut Level A8, 18" L (TSG-298)
- PANDUIT Embossing Tag, 304 SS, 8 Chr, Natural, PK100 (MMP172-C)
- MASTER LOCK Blind Flange Lockout, 3-1/2 to 12 in Pipe (S3923)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (890U-1P-1P-1P-STD-NO-B9X-C)
- TENSABARRIER Barrier Post, PVC Post, Red Finish (886-21-STD-NO-RAX-C)
- TENSABARRIER Receiver Post, 38 In H, Black (875-33-RCV)
- TENSABARRIER Tensacone Topper, Yellow, Belt Yellow/Blk (TC114-35-MAX-NO-D4X-C)
- TENSABARRIER Receiver Post, 38 In H, Polished Chrome (889T2U-3P-3P-RCV)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (886-33-STD-NO-B9X-C)
- ZORO SELECT Stanchion, Post Dia. 2", Black (93503)
- Tensabarrier Crowd Control Post & Ropes