Shop All Sign Holders
Tensabarrier
Sign Holder, 11In x 14In Frame, Sat Chrome
Mfr # 1310T-1S-1114HD-V
Zoro # G6435231
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11 in x 14 in
- Mounting Style Pedestal
- Material Steel
- Color Silver
- Overall Height 51 3/8 in
Product Information
- Brand Tensabarrier
- MFR # 1310T-1S-1114HD-V
- Zoro # G6435231
- Country of Origin United States
- Category Sign Holders
Dimensions
Size | 11 in x 14 in |
Overall Height | 51 3/8 in |
Compatible Sheet Width | 11 in |
Compatible Sheet Height | 14 in |
Details
Item | Floor Sign Holder |
Mounting Style | Pedestal |
Material | Steel |
Color | Silver |
ADA Compliance | No |
Product Type | Floor Sign Holder |
Mounting Method | Floor Stand |
Description
Floor Sign Holder, Mounting Style Pedestal, Size 11 in x 14 in, Overall Height 51 3/8 in, Material Steel, Color Silver, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, Confined Space Enter By Permit Only, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-DS-A-710-L-19287)
- LYLE Speed Limit 5 Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1008-HI_12x18 (T1-1008-HI_12x18)
- CARHARTT EYEWEAR Rockwood Clear A/F (CHB710DT)
- TALON TRAX Overboots, Mens, 13, Button Tab, Blk, PVC, PR (3XE91)
- TENSABARRIER Sign Holder, 8-1/2In x 11In Frame, Black (1310T-33-8511HD-V)
- TENSABARRIER Sign Holder, 14In x 22In Frame, Chrome (1310U-1S-1422HD-V)
- TENSABARRIER Sign Holder, 8-1/2In x 11In Frame, Black (1310U-33-8511HD-V)
- TENSABARRIER Sign Holder, 8-1/2In x 11In Frame, Chrome (1310T-1P-8511HD-V)
- TENSABARRIER Sign Holder, 8-1/2In x 11In Frame, Brass (1310T-2P-8511HD-V)
- TENSABARRIER Sign Holder, 8-1/2In x 11In Frame, Chrome (1310U-1P-8511HD-V)
- AZAR DISPLAYS 8.5"W x 3.5"H Angled Sign Holder, PK10 (112761)
- Tensabarrier Signs