Shop All Crowd Control Accessories
This Product is Discontinued
Tensabarrier
Sign Frame, 11 x 8-1/2 In, Black (Discontinued)
Mfr # FRAME-HDSC-33-8511LD-V
Zoro # G6991415
This Product is Discontinued
Key Features
- For Use With Tensabarrier Posts
- Color Black
- Includes Mounting Adapter
- ADA Compliance No
- Type Vertical
Product Information
- Brand Tensabarrier
- MFR # FRAME-HDSC-33-8511LD-V
- Zoro # G6991415
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Overall Height | 11 in |
Overall Width | 8 1/2 in |
Details
Item | Sign Frame |
For Use With | Tensabarrier Posts |
Color | Black |
Includes | Mounting Adapter |
ADA Compliance | No |
Type | Vertical |
Product Type | Vertical |
Description
Sign Frame, Product Type Vertical, For Use With Tensabarrier Posts, Includes Mounting Adapter, Color Black, Overall Width 8 1/2 in, Overall Height 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.