Shop All Crowd Control Accessories
Tensabarrier
Sign Frame, 11 x 7 In, Black
Mfr # FRAME-HDSC-33-0711HD-V
Zoro # G6637267
product price: $68.45
/ea
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tensabarrier Retractable Stanchion Post
- Height 11 in
- Material Metal Alloy
- Length 7 in
- Finish Chrome
Product Information
- Brand Tensabarrier
- MFR # FRAME-HDSC-33-0711HD-V
- Zoro # G6637267
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Length | 7 in |
Overall Height | 11 in |
Overall Width | 7 in |
Details
Item | Sign Frame |
For Use With | Tensabarrier Retractable Stanchion Post |
Material | Metal Alloy |
Finish | Chrome |
Color | Black |
Includes | (2) Sheets of Acrylic |
ADA Compliance | No |
Type | Vertical |
Product Type | Sign Frame |
Description
Sign Frame, Product Type Sign Frame, For Use With Tensabarrier Retractable Stanchion Post, Includes (2) Sheets of Acrylic, Color Black, Material Metal Alloy, Finish Chrome, Overall Width 7 in, Overall Height 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURALEX ACOUSTICS 2 in. SonoFlat Panels1114, 14PK (2" SonoFlat Panels1114)
- 3M DBI-SALA Web Lanyard, 5 ft., Yellow (1231105)
- VISUAL WORKPLACE PVC-Board, Dk Blue, 48"x96 (15-1924-4896-608)
- MSA SAFETY Rescue Utility Kit (SRS15300)
- TENSABARRIER Standard Belt End, Black, Unfinished (BELTEND-C)
- TENSABARRIER Wall Receiver, Black, Unfinished (898-P)
- TENSABARRIER Sign Frame, 11 x 8-1/2 In, Black (FRAME-HDSC-33-8511HD-V)
- TENSABARRIER Acrylic Sign, Black, Please Wait Here (S21-P-33-7X11-V-HDSB-1701-33)
- TENSABARRIER Acrylic Sign, Red, Line Forms Here (S17-P-21-7X11-V-HDSB-1701-33)
- TENSABARRIER Floor Protector, Black, Unfinished (66RUBBER)
- VESTIL Galvanized Construction Barrier, Base Unit (HRAIL- BASE)
- Tensabarrier Crowd Control