Shop All Crowd Control Post & Ropes
Tensabarrier
Receiver Post, 38 In H, Polished Chrome
Mfr # 889T2U-3P-3P-RCV
Zoro # G6931933
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Universal
- Base Material Cast Iron
- Post Material Stainless Steel
- Post Finish Polished Stainless Steel
Product Information
- Brand Tensabarrier
- MFR # 889T2U-3P-3P-RCV
- Zoro # G6931933
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Overall Height | 38 in |
Base Diameter | 14 in |
Maximum Overall Height | 38 in |
Manufacturer Warranty Length | 2 yr |
Height Adjustability | Fixed Height |
Minimum Overall Height | 38 in |
Details
Item | Dual Belt Receiver Post |
Base Type | Universal |
Base Material | Cast Iron |
Post Material | Stainless Steel |
Post Finish | Polished Stainless Steel |
Includes | Replacement Cassettes |
ADA Compliance | Yes |
Base Finish | Polished Stainless Steel |
For Use With | Tens Barrier Posts |
Number of Belts | 1 |
Fillable | No |
Description
Dual Belt Receiver Post, Base Type Universal, Fillable No, Maximum Overall Height 38 in, Post Material Stainless Steel, Post Diameter 2 1/2 in, Base Diameter 14 in, Includes Replacement Cassettes, Minimum Overall Height 38 in, Post Finish Polished Stainless Steel, Base Material Cast Iron, Base Finish Polished Stainless Steel, ADA Compliance Yes, Height Adjustability Fixed Height, Number of Belts 1, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Positioning Harness, M/L, Polyester (AB17532)
- MAPA Tri-Polymer Disposable Gloves, 9, 100 PK (34994029)
- TRANSFORMING TECHNOLOGIES ESD Inspection Gloves, Palm Coated, X-Large (GL4505P)
- JUSTRITE 2.5 Gallon Type I Red Steel Gas / Flammables Safety Can with Flame Arrester Rect (8447125110)
- TENSABARRIER Adapta-Rail, Horizontal Tubing, Stainless (TUBE-920XX-3S-06/0)
- TENSABARRIER Barrier Post with Belt, PVC, White (886-32-STD-NO-D4X-C)
- TENSABARRIER Barrier Post with Belt, PVC, Yellow (875-35-STD-NO-YAX-C)
- TENSABARRIER Belt Barrier, 13 ft, Yellow, Yellow (896T2-35-MAX-Y5X-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Red (897-15-C-33-NO-R5X-A)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Red (890B-33-33-33-STD-NO-R5X-C)
- ZORO SELECT S-Hook, 2-13/16 in. L x 1-1/2 in. W Size (PRC242YL)
- Tensabarrier Crowd Control