Shop All Crowd Control Accessories
Tensabarrier
Dolly, Black, 4 in. H x 17 in. L
Mfr # PR1
Zoro # G6909594
product price: $78.25
/ea
Free Shipping & Returns
$78.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Posts
- Height 4 in
- Length 17 in
- ADA Compliance No
Product Information
- Brand Tensabarrier
- MFR # PR1
- Zoro # G6909594
- Country of Origin China
- Category Crowd Control Accessories
Dimensions
Height | 4 in |
Length | 17 in |
Overall Height | 4 in |
Overall Length | 17 in |
Details
Item | Stanchion Post Runner Dolly |
Color | Black |
For Use With | Posts |
ADA Compliance | No |
Description
Stanchion Post Runner Dolly, For Use With Posts, Color Black, Overall Height 4 in, Overall Length 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, PR (2050-S (7))
- KASCO Kasco Replacement Dash Socket For K80S T9R Respirator (1301008)
- HELLY HANSEN Rain Bib Overall, Green, M (70500_490-M)
- CARHARTT Face Mask, Black, Universal (A202-BLK OFA)
- TENSABARRIER Sign Frame, 11 x 8-1/2 In, Black (FRAME-HDSC-33-8511HD-V)
- TENSABARRIER Acrylic Sign, Green, Please Enter Here (S01-P-28-7X11-V-HDSB-1701-33)
- TENSABARRIER Wall Receiver, Black, Unfinished (898-P)
- TENSABARRIER Announcement Display (PSH1-HDSC-33)
- TENSABARRIER Floor Protector, Black, Unfinished (66RUBBER)
- TENSABARRIER Sign Frame, 11 x 7 In, Black (FRAME-HDSC-33-0711HD-V)
- LAWRENCE METAL Post Rope Hook End, Polished Brass (ROPEEND-HOOK-2P)
- Tensabarrier Crowd Control