Shop All Crowd Control Post & Ropes
Tensabarrier
Belt Barrier, Yellow, Belt Color Yellow
Mfr # 897-30-S-35-NO-YDX-C
Zoro # G6042662
original price:
$132.00
5% off
new price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 30 ft
- Belt Color Yellow
- Belt Message DANGER KEEP OUT
- Finish Yellow
- Type Wall Unit
Product Information
- Brand Tensabarrier
- MFR # 897-30-S-35-NO-YDX-C
- Zoro # G6042662
- UPC # 094705625415
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Belt Length | 30 ft |
Overall Width | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Yellow |
Belt Message | DANGER KEEP OUT |
Finish | Yellow |
Type | Wall Unit |
Number of Belts | 1 |
Legend | Danger Keep Out |
Legend Color | Black |
Frame Color | Yellow |
Description
Retractable Belt Barrier, Belt Length 30 ft, Belt Color Yellow, Legend Danger Keep Out, Legend Color Black, Frame Color Yellow, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 10, 1 PR (11-727VP)
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 14 gal., 14 gal, High-Density-Polyethylene (1610BLK)
- NMC Notice Electrical Room No Storage Permitted Sign - Bilingual, ESN368AB (ESN368AB)
- CROSSFIRE Crossfire Talon Bifocal Safety Eyewear (12420)
- TENSABARRIER Receiver Post, 38 In H, Yellow (875-35-RCV)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-30-C-35-NO-Y5X-A)
- TENSABARRIER Barrier Post with Belt, 13 ft. L, Black (MARINEPOST-33-MAX-NO-B9X-C)
- TENSABARRIER Barrier Post, Plastic Post, Black Finish (897-24-S-33-NO-RHX-C)
- TENSABARRIER Cone Topper Reciever, 9" H, Plastic (TC114-23-RCV)
- TENSABARRIER Tensacone Topper, Blue, Belt Yellow/Black (TC114-23-MAX-NO-D4X-C)
- LAVI INDUSTRIES Barrier Post, 38-1/4" H, Orange (80-5000R/OR/SF)
- Tensabarrier Crowd Control