Shop All Wall Mounted Retractable Barriers
Tensabarrier
Belt Barrier, Chrome, Belt Color Blue
Mfr # 896-STD-1S-MAX-NO-L5X-C
Zoro # G6233473
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 13 ft
- Belt Color Blue
- Type Wall Unit
- Finish Satin Chrome
- Width (In.) 2 in
Product Information
- Brand Tensabarrier
- MFR # 896-STD-1S-MAX-NO-L5X-C
- Zoro # G6233473
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 13 ft |
Width (In.) | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Blue |
Type | Wall Unit |
Finish | Satin Chrome |
Frame Finish | Satin Chrome |
Number of Belts | 1 |
Description
Retractable Belt Barrier, Belt Length 13 ft, Belt Color Blue, Number of Belts 1, Frame Finish Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Athletic Work Shoes, 8-1/2, D, Blk/Lime, PR (77068 -BKLM SZ 8.5)
- MCR SAFETY Memphis Flex Seamless Nylon Knit Gloves, Small, Blue/Gray, PK12 (96731S)
- GEARWRENCH Pickup Tl Telescp Mag, 2593 (2593)
- SAFETY TECHNOLOGY INTERNATIONAL Surface Mount White Coated Steel Motion Detector Guard 7" H (STI-9621)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (896-STD-33-STD-NO-YCX-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-15-S-35-NO-YDX-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-15-C-35-NO-YAX-A)
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (897-15-S-33-NO-D4X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (896-STD-35-MAX-NO-YAX-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-30-C-35-NO-YEX-A)
- TENSABARRIER Retractable Belt Barrier, Belt 7-1/2 ft L (891-33-STD-YA-C)
- Tensabarrier Crowd Control