Shop All Wall Mounted Retractable Barriers
Tensabarrier
Belt Barrier, Black, Belt Yellow/Black
Mfr # 896-STD-33-MAX-NO-D4X-C
Zoro # G7423324
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Wall Receiver Clip
- Belt Length 13 ft
- Width (In.) 2 in
- Type Wall Unit
- Belt Color Black/Yellow
Product Information
- Brand Tensabarrier
- MFR # 896-STD-33-MAX-NO-D4X-C
- Zoro # G7423324
- UPC # 094705675557
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 13 ft |
Width (In.) | 2 in |
Belt Width | 2 in |
Details
Includes | Wall Receiver Clip |
Type | Wall Unit |
Item | Retractable Belt Barrier |
Belt Color | Black/Yellow |
Finish | Black |
Frame Color | Black |
Includes Mounting Hardware | Included |
Belt Pattern | Chevron |
Number of Belts | 1 |
Weight | 2 lb |
Frame Material | Metal Alloy |
Description
Retractable Belt Barrier, Belt Length 13 ft, Belt Width 2 in, Belt Color Black/Yellow, Belt Pattern Chevron, Frame Color Black, Weight 2 lb, Number of Belts 1, Frame Material Metal Alloy, Includes Wall Receiver Clip, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 48In Aluminum Red Driveway Marker, 24PK (A10236)
- NAUTILUS SAFETY FOOTWEAR Size 10-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- EDWARDS SIGNALING Warning Light, Strobe Tube, 120VAC, Clear (96BC-N5)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-3/4"H, PK6 (410S6YLW)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-15-S-35-NO-YDX-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (896-STD-33-STD-NO-YAX-C)
- TENSABARRIER Belt Barrier, Chrome, Belt Color Blue (896-STD-1S-MAX-NO-L5X-C)
- TENSABARRIER Belt Barrier, Red, Belt Yellow/Black (896-STD-21-MAX-NO-D4X-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Red (897-15-S-33-NO-R5X-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Black (896-STD-33-MAX-NO-B9X-C)
- RETRACTA-BELT Wall Barrier, 25ft Black/Yellow Belt (WM412YW25-BYD-RE)
- Tensabarrier Wall Mounted Retractable Barriers