Shop All Wall Mounted Retractable Barriers
Tensabarrier
Belt Barrier, Black, Belt Color Yellow
Mfr # 896-STD-33-STD-NO-YAX-C
Zoro # G7423254
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 2 in
- Belt Color Yellow
- Finish Black
- Belt Length 7 1/2 ft
- Type Wall Unit
Product Information
- Brand Tensabarrier
- MFR # 896-STD-33-STD-NO-YAX-C
- Zoro # G7423254
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Width (In.) | 2 in |
Belt Length | 7 1/2 ft |
Belt Width | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Yellow |
Finish | Black |
Type | Wall Unit |
Belt Message | Caution Do Not Enter |
Includes | Wall Receiver Clip |
Mounting Style | Fixed Mounting Plate |
Number of Belts | 1 |
Reflectivity | Non-Reflective |
Legend Color | Black |
Frame Color | Black |
Weight | 2 lb |
Belt Pattern | No Pattern |
Includes Mounting Hardware | Included |
Legend | Caution Do Not Enter |
Frame Material | Metal Alloy |
Description
Retractable Belt Barrier, Mounting Style Fixed Mounting Plate, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Yellow, Belt Pattern No Pattern, Legend Caution Do Not Enter, Legend Color Black, Frame Color Black, Reflectivity Non-Reflective, Weight 2 lb, Number of Belts 1, Frame Material Metal Alloy, Includes Wall Receiver Clip, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking 15" Tall Insulated Boot (VW38-10)
- PIG Sheen Clean Loose Absorbent, 10 lb, PK50 (PLP900-50)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1156-RA_14X10 (U5-1156-RA_14X10)
- OCCUNOMIX Back Support, L, Black, Mesh (611-064)
- TENSABARRIER Belt Barrier, Red, Belt Color Red (897-30-S-21-NO-R5X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (896-STD-35-MAX-NO-YAX-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-15-S-35-NO-YDX-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Black (896-STD-33-STD-NO-B9X-C)
- TENSABARRIER Retractable Belt Barrier, Belt 7-1/2 ft L (891-33-STD-YA-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-15-S-35-NO-YAX-C)
- RETRACTA-BELT Warehouse Barrier, 15ft Black/Yellow Belt (WH412YW15-BYD-HC)
- Tensabarrier Crowd Control