Shop All Wall Mounted Retractable Barriers
Tensabarrier
Belt Barrier, Black, Belt Color Black
Mfr # 896-STD-33-MAX-NO-B9X-C
Zoro # G7423351
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall Unit
- Belt Color Black
- Finish Black
- Width (In.) 2 in
- Belt Length 13 ft
Product Information
- Brand Tensabarrier
- MFR # 896-STD-33-MAX-NO-B9X-C
- Zoro # G7423351
- UPC # 094705564257
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Width (In.) | 2 in |
Belt Length | 13 ft |
Belt Width | 2 in |
Details
Item | Retractable Belt Barrier |
Type | Wall Unit |
Belt Color | Black |
Finish | Black |
Includes | Wall Receiver Clip |
Mounting Style | Fixed Mounting Plate |
Weight | 2 lb |
Includes Mounting Hardware | Included |
Frame Color | Black |
Frame Material | Metal Alloy |
Belt Pattern | No Pattern |
Number of Belts | 1 |
Legend | No Legend |
Reflectivity | Non-Reflective |
Description
Retractable Belt Barrier, Mounting Style Fixed Mounting Plate, Belt Length 13 ft, Belt Width 2 in, Belt Color Black, Belt Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Frame Color Black, Reflectivity Non-Reflective, Weight 2 lb, Number of Belts 1, Frame Material Metal Alloy, Includes Wall Receiver Clip, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 6 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- BULLARD Gr50 Series Airline Respirator System (GR50SYS)
- KIDDE Smoke W/ Light Hllwy (21010167)
- ZORO SELECT Plug Set, Temp Patch, PK6 (12395-7.1)
- TENSABARRIER Belt Barrier, Black, Belt Color Red (896-STD-33-STD-NO-R5X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Yellow/Black (897-30-S-35-NO-D4X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-30-C-35-NO-YAX-A)
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (896-STD-33-STD-NO-D4X-C)
- TENSABARRIER Belt Barrier, Red, Belt Yellow/Black (896-STD-21-MAX-NO-D4X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-30-C-35-NO-YEX-A)
- MONTOUR LINE Retractable Belt Barrier Black Magnetic Wall Mount 13' Line...Belt (M) (WMX140-BK-THISLBW-M-M-130)
- Tensabarrier Wall Mounted Retractable Barriers