Shop All Crowd Control Post & Ropes
Tensabarrier
Barrier Post with Belt, PVC, Yellow
Mfr # 875-35-STD-NO-D4X-C
Zoro # G7424216
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Basic
- Base Material Cast Iron
- Belt Length 7 1/2 ft
- Post Material Plastic
Product Information
- Brand Tensabarrier
- MFR # 875-35-STD-NO-D4X-C
- Zoro # G7424216
- UPC # 094705633373
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 7 1/2 ft |
Post Height | 38 in |
Belt Width | 2 in |
Base Diameter | 14 in |
Manufacturer Warranty Length | 2 yr |
Maximum Overall Height | 37 1/2 in |
Height Adjustability | Fixed Height |
Details
Item | Barrier Post with Belt |
Base Type | Basic |
Base Material | Cast Iron |
Post Material | Plastic |
Belt Color | Black and Yellow Diagonal Stripe |
Belt Message | None |
Number of Belts | 1 |
Base Finish | Black ABS No Scuff Cover |
Post Finish | Yellow |
Indoor / Outdoor | Indoor |
ADA Compliance | Yes |
Post Color | Yellow |
Legend | No Legend |
Base Color | Black |
Belt Pattern | Chevron |
Indoor/Outdoor Usage | Indoor |
Description
Barrier Post with Belt, Maximum Overall Height 37 1/2 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Black/Yellow, Belt Pattern Chevron, Post Color Yellow, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Plastic, Post Finish Yellow, Base Type Basic, Base Diameter 14 in, Base Material Cast Iron, Base Finish Black ABS No Scuff Cover, Base Color Black, ADA Compliance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAR Ear 247-312-1260 Earsoft Fx Corded Shapedearplug (247-312-1260)
- NATIONAL MARKER CO NMC Bilingual Lockout Tags - Do Not Operate Equipment Tag-Out (SPLOTAG14)
- CONDOR Safety Sign, 10 in x 7 in, Polyethylene (480M95)
- NMC Danger No Smoking Or Vaping Sign, DGA94PB (DGA94PB)
- TENSABARRIER Barrier Post with Belt, Black No Scuff (889T2B-33-33-STD-NO-YEX-C)
- TENSABARRIER Receiver Post, 38 In H, Polished Chrome (889T2U-3P-3P-RCV)
- TENSABARRIER Barrier Post with Belt, Satin Chrome (890U-1S-1S-1S-STD-NO-YAX-C)
- TENSABARRIER Barrier Post with Belt, 13 ft. L, Black (MARINEPOST-33-MAX-NO-B9X-C)
- TENSABARRIER Tensacone Topper, Blue, Belt Yellow/Black (TC114-23-MAX-NO-D4X-C)
- TENSABARRIER Cone Topper Reciever, 9" H, Plastic (TC114-23-RCV)
- BANNER STAKES PLUS Barrier System, Plastic, Red (PL4096)
- Tensabarrier Crowd Control