Shop All Crowd Control Post & Ropes
Tensabarrier
Barrier Post with Belt, 13 ft. L, Black
Mfr # MARINEPOST-33-MAX-NO-B9X-C
Zoro # G6360173
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Standard
- Base Material Stainless Steel
- Belt Length 13 ft
- Post Material Stainless Steel
Product Information
- Brand Tensabarrier
- MFR # MARINEPOST-33-MAX-NO-B9X-C
- Zoro # G6360173
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 13 ft |
Post Height | 38 in |
Belt Width | 2 in |
Base Diameter | 14 in |
Manufacturer Warranty Length | 2 yr |
Maximum Overall Height | 38 in |
Height Adjustability | Fixed Height |
Description
Barrier Post with Belt, Maximum Overall Height 38 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 13 ft, Belt Width 2 in, Belt Color Black, Belt Pattern No Pattern, Post Color Black, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Stainless Steel, Post Finish Black, Base Type Standard, Base Diameter 14 in, Base Material Stainless Steel, Base Finish Black, Base Color Black, ADA Compliance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians RW10-ES1Y Lightweight Rain Pants, Hi-Viz Lime, 2XL (RW10-ES1Y-2X)
- TIMBERLAND PRO Hiker Shoe, M, 15, Brown, PR (TB0A1ZR1214)
- AIR SYSTEMS INTL Street Tee 1/4 - Brass (BR4TS)
- 3M Safety Glasses, Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant, 20PK (S2007SGAF-BGR)
- TENSABARRIER Receiver Post, 38 In H, Yellow (875-35-RCV)
- TENSABARRIER Barrier Post with Belt, PVC, Yellow (875-35-STD-NO-YAX-C)
- TENSABARRIER Slimline Post, Blue, Gray Hammer Tone (890B-33-33-33-MAX-NO-B9X-C)
- TENSABARRIER Barrier Post, Plastic Post, Orange Finish (TC114-30-MAX-NO-RIX-C)
- TENSABARRIER Receiver Post, 38 In H, Polished Chrome (889T2U-3P-3P-RCV)
- TENSABARRIER Barrier Post with Belt, Black No Scuff (890B-33-33-33-STD-NO-YAX-C)
- TENSABARRIER Barrier Post with Belt, Yellow/Black (886-35-MAX-NO-D4X-C)
- Tensabarrier Crowd Control Post & Ropes