Shop All Crowd Control Accessories
Tensabarrier
Acrylic Sign, Green, Please Enter Here
Mfr # S01-P-28-7X11-V-HDSB-1701-33
Zoro # G6236036
product price: $52.85
/ea
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Message Please Enter Here
- For Use With Tensabarrier Posts
- Color Green
- Finish Unfinished
- Height 11 in
Product Information
- Brand Tensabarrier
- MFR # S01-P-28-7X11-V-HDSB-1701-33
- Zoro # G6236036
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Length | 7 in |
Overall Length | 11 in |
Overall Width | 7 in |
Details
Item | Acrylic Sign |
Sign Message | Please Enter Here |
For Use With | Tensabarrier Posts |
Color | Green |
Finish | Unfinished |
Material | Acrylic |
Includes | Mounting Adapter |
ADA Compliance | No |
Legend | Please Enter Here |
Legend Color | White |
Description
Acrylic Sign, For Use With Tensabarrier Posts, Includes Mounting Adapter, Legend Please Enter Here, Legend Color White, Color Green, Material Acrylic, Finish Unfinished, Overall Length 11 in, Overall Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, M, Tan/Silver, Polyester (IEX-PPG-03-M)
- CONDOR Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR (5PE91)
- TIMBERLAND PRO Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- CONDOR Leather Gloves, Split/Double, L, PR (2AH54)
- TENSABARRIER Standard Belt End, Black, Unfinished (BELTEND-C)
- TENSABARRIER Dolly, Black, 4 in. H x 17 in. L (PR1)
- TENSABARRIER Wall Receiver, Black, Unfinished (898-P)
- TENSABARRIER Acrylic Sign, Black, Please Wait Here (S21-P-33-7X11-V-HDSB-1701-33)
- TENSABARRIER Sign Frame, 11 x 7 In, Black (FRAME-HDSC-33-0711HD-V)
- TENSABARRIER Announcement Display (PSH1-HDSC-33)
- TENSABARRIER Magnetic Belt End, Black, Unfinished (BELTEND-D)
- Tensabarrier Crowd Control Accessories