Shop All Crowd Control Accessories
Tensabarrier
Acrylic Sign, Blue, Line Forms Here
Mfr # S17-P-23-7X11-V-HDSB-1701-33
Zoro # G6236343
original price:
$60.93
14% off
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Message Line Forms Here
- For Use With Tensabarrier Posts
- Material Acrylic
- Height 11 in
- Length 7 in
Product Information
- Brand Tensabarrier
- MFR # S17-P-23-7X11-V-HDSB-1701-33
- Zoro # G6236343
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Length | 7 in |
Overall Length | 11 in |
Overall Width | 7 in |
Details
Item | Acrylic Sign |
Sign Message | Line Forms Here |
For Use With | Tensabarrier Posts |
Material | Acrylic |
Finish | Unfinished |
ADA Compliance | No |
Color | Blue |
Includes | Mounting Adapter |
Legend | Line Forms Here |
Legend Color | White |
Description
Acrylic Sign, For Use With Tensabarrier Posts, Includes Mounting Adapter, Legend Line Forms Here, Legend Color White, Color Blue, Material Acrylic, Finish Unfinished, Overall Length 11 in, Overall Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Bib Apron, Blue, 47 In. L (56-009)
- SIGNMISSION Popsicles Yard Sign & Stake outdoor plastic coroplast window, C-1824 Popsicles (C-1824 Popsicles)
- BRADY Pipe Marker, White, Sprinkler Fire, PK5, 7268-3C-PK (7268-3C-PK)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW103 M 060)
- TENSABARRIER Acrylic Sign, Green, Please Enter Here (S01-P-28-7X11-V-HDSB-1701-33)
- TENSABARRIER Acrylic Sign, Black, Please Enter Here (S01-P-33-7X11-V-HDSB-1701-33)
- TENSABARRIER Floor Protector, Black, Unfinished (66RUBBER)
- TENSABARRIER Standard Belt End, Black, Unfinished (BELTEND-C)
- TENSABARRIER Sign Frame, 11 x 8-1/2 In, Black (FRAME-HDSC-33-8511HD-V)
- TENSABARRIER Magnetic Belt End, Black, Unfinished (BELTEND-D)
- MONTOUR LINE Velvet Rope Wall Receiver Satin Stainless Steel (RWR01-SS)
- Tensabarrier Crowd Control