Shop All Crowd Control Accessories
Tensabarrier
Acrylic Sign, Black, Please Enter Here
Mfr # S01-P-33-7X11-V-HDSB-1701-33
Zoro # G7423787
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Message Please Enter Here
- For Use With Tensabarrier Posts
- Material Acrylic
- Height 11 in
- Length 7 in
Product Information
- Brand Tensabarrier
- MFR # S01-P-33-7X11-V-HDSB-1701-33
- Zoro # G7423787
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Length | 7 in |
Overall Width | 7 in |
Overall Length | 11 in |
Details
Item | Acrylic Sign |
Sign Message | Please Enter Here |
For Use With | Tensabarrier Posts |
Material | Acrylic |
Finish | Unfinished |
Color | Black |
Includes | Mounting Adapter |
ADA Compliance | No |
Legend | Please Enter Here |
Legend Color | White |
Description
Acrylic Sign, For Use With Tensabarrier Posts, Includes Mounting Adapter, Legend Please Enter Here, Legend Color White, Color Black, Material Acrylic, Finish Unfinished, Overall Length 11 in, Overall Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 4 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0534BL)
- JUSTRITE Disposal Can, 5 Gal., Red, Polyethylene (14565)
- ORS NASCO MCR Safety, Bearkat Safety Glasses, Frost Frame, Clear Mirror Lens (BK119)
- HY-KO Warning Lead Work Area Sign 8.5" x 12", 10PK (A20647)
- TENSABARRIER Announcement Display (PSH1-HDSC-33)
- TENSABARRIER Floor Protector, Black, Unfinished (66RUBBER)
- TENSABARRIER Sign Frame, 11 x 7 In, Black (FRAME-HDSC-33-0711HD-V)
- TENSABARRIER Acrylic Sign, Blue, Line Forms Here (S17-P-23-7X11-V-HDSB-1701-33)
- TENSABARRIER Acrylic Sign, Black, Please Wait Here (S21-P-33-7X11-V-HDSB-1701-33)
- TENSABARRIER Acrylic Sign, Green, Please Enter Here (S01-P-28-7X11-V-HDSB-1701-33)
- ZORO SELECT Connect Strap, Size 17", Black (97603-L)
- Tensabarrier Crowd Control Accessories