Shop All Circular Saw Blades
Tenryu
Teflon Coating 10in Silencer Miter Saw Blade 72T 5/8in Arbor
Mfr # SL-25572C
Zoro # G911589608
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tenryu
- MFR # SL-25572C
- Zoro # G911589608
- Country of Origin China
- Category Circular Saw Blades
Description
TENRYU SL-25572C Teflon Coating 10in Silencer Miter Saw Blade 72T 5/8in Arbor Specifications: Diameter: 10inTeeth: 72Arbor: 5/8inGrind: ATAF Alternate Top Alternate Face Kerf: .110inUse For: Cross Cuts & Miter CutsApplication: Cross CuttingCut: Very SmoothFeatures: Anti-vibration plate with PTFE coating for reduced vibration, friction, and pitch build-up.Teflon Coating provides for extra smooth cuts in various thickness wood Silencer Series Due to customer demand, Tenryu has expanded the silencer line up to include a full range of tooth counts with the same features. Unique ATAF Shear Face Grind for fast and long lasting cuts Dampened laser cut plate for less vibration Great for sliding compound miter sawWorks great with slide miter saws, convention miter saws and crosscutting with portable saws. Each Blade Features: New vibration dampening system featuring Tenryu resin filled laser cut body slots. Meticulous, hand hammer plate tensioning for a flatter blade and truer cuts.With the Silencer Blades, you will have smoother cuts, cleaner edges, quieter cutting, and a longer sharp-life
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Button Contact, 3/8", SS 4-48 Threads (Z9400SS)
- MARTOR Utility Blade, General Purpose, PK100 (79.60)
- HUSQVARNA Diamond Saw Blade, Masonry, 20 in. Dia. (Blue200B-20)
- BON TOOL Bon 21-905 Struck/Weathered Jointer, Steel Plated 5/8" (21-905)
- TENRYU 14in x 66T Heavy Metal Thin-Kerf C6 Micro-grain Carbide Blade (HM-35566DX)
- TENRYU 10in Corian Solid Surface Blade 60T 5/8in Arbor (IS-25560D1)
- TENRYU Tenryu 2803179 260 Dia. x 30 mm Carbide Silencer Saw Blade - 72 Teeth (2803179)
- TENRYU 10in Wood Blade 80T 5/8in Arbor, 0.11 Kerf, 5870 Rpm, Miter Saws (SL-25580C)
- TENRYU 8-1/4 x 40 T PT Series Carbide Tipped Blade, 5/8 Arbor, 7300 RPM (PT-21040)
- TENRYU 8-1/4in Wood Blade 60T 5/8inKo Arbor, 0.079 Kerf, 7300 Rpm (PT-21060)
- QIC TOOLS 10in Nail Saw Blades 5/8in Bore (CS17.10.58.20)
- Tenryu Power Saw Blades