Shop All Circular Saw Blades
Tenryu
9in Miter or Table Saw Blade 40T 5/8 Arbor
Mfr # PT-23040
Zoro # G911589561
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tenryu
- MFR # PT-23040
- Zoro # G911589561
- Country of Origin China
- Category Circular Saw Blades
Description
Tenryu PT-23040 9in Miter Saw or Table Saw BladeSpecifications Diameter: 9inTeeth: 40Arbor: 5/8inGrind: ATAF Kerf: .087inRake: 5Application: For 9in miter or table saws.The Power Tool Series blades for miter or slide miter saws ranges in sizes from 8-1/2in for the popular Hitachi through 12in diameters. This series may also be used for crosscutting applications on table saws. Features Thin kerf design is easier on miter saw motors and brakes. Fully hardened, expertly tensioned tool steel bodies. Fine grain tungsten carbide tips with fine grit honing for keen edges. Can be re-sharpened for extended blade life. Expansion slots and/or variable pitch gullets keep blade cool under stressful work loads Excellent price & value
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/4" x 11" x 16" High Impact 4 Cutter Spline (DW5747)
- THRIFCO PLUMBING 4 Inch Dryer Ducting Clamp, Screw Type (4908078)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-3/64 (C20567)
- DRILL AMERICA 2-3/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2375)
- TENRYU 10in Corian Solid Surface Blade 60T 5/8in Arbor (IS-25560D1)
- TENRYU Tenryu 2803179 260 Dia. x 30 mm Carbide Silencer Saw Blade - 72 Teeth (2803179)
- TENRYU 8-1/4in Wood Blade 60T 5/8inKo Arbor, 0.079 Kerf, 7300 Rpm (PT-21060)
- TENRYU 14in x 66T Heavy Metal Thin-Kerf C6 Micro-grain Carbide Blade (HM-35566DX)
- TENRYU 8-1/4 x 40 T PT Series Carbide Tipped Blade, 5/8 Arbor, 7300 RPM (PT-21040)
- TENRYU 10in Wood Blade 80T 5/8in Arbor, 0.11 Kerf, 5870 Rpm, Miter Saws (SL-25580C)
- MILWAUKEE TOOL Milwaukee Track Saw Blade, 6-1/2 in Dia, 20 mm Arbor, 4-Teeth, Tungsten Carbide Cutting Edge (48-40-0670)
- Tenryu Circular Saw Blades