Shop All Circular Saw Blades
Tenryu
8-1/4in Wood Blade 60T 5/8inKo Arbor, 0.079 Kerf, 7300 Rpm
Mfr # PT-21060
Zoro # G411589627
product price: $63.45
/ea
$63.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tenryu
- MFR # PT-21060
- Zoro # G411589627
- Country of Origin China
- Category Circular Saw Blades
Description
Tenryu PT-21060 8-1/4in Wood Blade 60T 5/8inKo Arbor, 0.079 Kerf, 7300 Rpm Features and Benefits: Fully hardened, expertly tensioned tool steel bodies absorb impact, remain flat and true, and resist excess heat build-up. High-grade, C-3, fine-grain tungsten carbide tips resist erosion for extended blade life. Aggressive rake angles for maximum cutting speed and efficiency. Each tip is precision honed on all four exposed surfaces. This minimizes micro-chipping along the sharp edge of the blade and results in a sharper, longer-lasting edge. Thin kerf for less waste and lighter cutting performance reduced feed pressure. Inserted tooth design on some models greatly increases the body-to-tip braze area for greater support and tip strength. Expansion slots and/or variable pitch gullets keep blade cool under stressful work loads. Can be resharpened for extended blade life. Application: For fine cuts in wood with a table saw or circular saw.Features: Diameter: 8-1/4inTeeth: 60Arbor: 5/8inKOGrind: ATAF Kerf: 0.079Rake: 12RPM: 7300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 1" Air Impact Wrench, 2100 ft-lbs Max Rev Torque, D-handle (2850MAX)
- KAPRO 352 Combination Square w/Zinc Head & Stainless Steel Blade (352-12)
- RAZOR-BACK Sledgehammer, No.10, 34" Fiberglass Handle (3115000)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 3/8" W, 18 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91300-07-09-1/2)
- TENRYU 10in Wood Blade 80T 5/8in Arbor, 0.11 Kerf, 5870 Rpm, Miter Saws (SL-25580C)
- TENRYU 14in x 66T Heavy Metal Thin-Kerf C6 Micro-grain Carbide Blade (HM-35566DX)
- TENRYU 8-1/4 x 40 T PT Series Carbide Tipped Blade, 5/8 Arbor, 7300 RPM (PT-21040)
- TENRYU 10in Corian Solid Surface Blade 60T 5/8in Arbor (IS-25560D1)
- TENRYU Tenryu 2803179 260 Dia. x 30 mm Carbide Silencer Saw Blade - 72 Teeth (2803179)
- DIABLO Diablo 12" Csb Value Pack (D124444VP)
- DIABLO 10", 60-Teeth Circular Saw Blade (D1060X)
- Tenryu Power Saw Blades