Shop All Circular Saw Blades
Tenryu
8-1/4 x 40 T PT Series Carbide Tipped Blade, 5/8 Arbor, 7300 RPM
Mfr # PT-21040
Zoro # G811581214
$36.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tenryu
- MFR # PT-21040
- Zoro # G811581214
- Country of Origin China
- Category Circular Saw Blades
Description
Tenryu PT-21040 8-1/4 x 40 T PT Series Carbide Tipped Blade, 5/8 Arbor, 7300 RPM The tremendously popular 8-1/4in Power Tool Series Blade. Works with both table and portable saws. ATB Alternate Top Bevel Tooth Geometry - Typical for cross-grain. Also used on ripping blades. Exceptional features and superior quality, Thin Kerf. BLADE FEATURES: Fully hardened, expertly tensioned tool steel bodies absorb impact, remain flat and true, and resist excess heat build-up. High-grade, C-3, fine-grain tungsten carbide tips resist erosion for extended blade life. Aggressive rake angles for maximum cutting speed and efficiency. Each tip is precision honed on all four exposed surfaces. This minimizes micro-chipping along the sharp edge of the blade and results in a sharper, longer-lasting edge. Thin kerf for less waste and lighter cutting performance reduced feed pressure. Inserted tooth design on some models greatly increases the body-to-tip braze area for greater support and tip strength. Expansion slots and/or variable pitch gullets keep blade cool under stressful work loads. Can be resharpened for extended blade life. 8-1/4in Diameter, 40 Teeth, 5/8in Arbor with Diamond Knockout, ATB Grind, 0.079in Kerf, 15 Rake
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 1/4-E (57216)
- PROTO Ratcheting Wrench, Head Size 7/8 in. (JSCR28T)
- WESTWARD Combo Wrench Set, 1/4-1-1/8 in, 7-24 mm, 32-Piece (3XU43)
- QUALTECH Taper Shank Drill, Series DWDTSMM, Metric, 24 mm Drill Size Metric, 09449 Drill Size Decimal (DWDTSMM24.00)
- TENRYU Tenryu 2803179 260 Dia. x 30 mm Carbide Silencer Saw Blade - 72 Teeth (2803179)
- TENRYU 10in Wood Blade 80T 5/8in Arbor, 0.11 Kerf, 5870 Rpm, Miter Saws (SL-25580C)
- TENRYU 14in x 66T Heavy Metal Thin-Kerf C6 Micro-grain Carbide Blade (HM-35566DX)
- TENRYU 8-1/4in Wood Blade 60T 5/8inKo Arbor, 0.079 Kerf, 7300 Rpm (PT-21060)
- TENRYU 10in Corian Solid Surface Blade 60T 5/8in Arbor (IS-25560D1)
- MILWAUKEE TOOL 14 in. Segmented Ductile Iron Cutting Blade (49-93-7340)
- CMT ORANGE TOOLS 12 X 96T NonFerrous Carbide Saw Blade (225.696.12)
- Tenryu Power Saw Blades