Shop All Circular Saw Blades
Tenryu
7-1/4in Ferrous Metal Saw Blade 36T 5/8 Arbor
Mfr # PRF-18536BWK
Zoro # G311589598
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tenryu
- MFR # PRF-18536BWK
- Zoro # G311589598
- Country of Origin China
- Category Circular Saw Blades
Description
Tenryu PRF-18536BWK 7-1/4in Ferrous Metal Cutting Saw BladeSpecifications Diameter: 7-1/4inTeeth: 36Arbor: 5/8inKOGrind: MTCG Kerf: .079inRake: 0Application: Mild Steel, 1/8in to 1/4in thickness.The technology available in the Steel-Pro Stabilizer line, stabilizes the blade in the cut with much less vibration during operation. This allows for cleaner cuts, longer life, and a more comfortable feeling. Itfts a user-friendly blade.Features: Better straightness of cut Cleaner cuts Longer cutting life Reduced burring Reduced scattering of steel debris Less vibration
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 1 3/8 in Size 6 pt Deep Depth, Black Oxide (J10022L)
- EXCEL BLADES #22 Curved Edge Replacement Blade - 100 pcs., 3 pack (22622)
- WILTON 8 in Bar Clamp, Aluminum Handle and 4 in Throat Depth (86810)
- MAKITA ImpactX™ #2 Phillips 1″ Insert Bit, 2/pk (A-96469)
- TENRYU 8-1/4in Wood Blade 60T 5/8inKo Arbor, 0.079 Kerf, 7300 Rpm (PT-21060)
- TENRYU 8-1/4 x 40 T PT Series Carbide Tipped Blade, 5/8 Arbor, 7300 RPM (PT-21040)
- TENRYU 10in Corian Solid Surface Blade 60T 5/8in Arbor (IS-25560D1)
- TENRYU 10in Wood Blade 80T 5/8in Arbor, 0.11 Kerf, 5870 Rpm, Miter Saws (SL-25580C)
- TENRYU 14in x 66T Heavy Metal Thin-Kerf C6 Micro-grain Carbide Blade (HM-35566DX)
- TENRYU Tenryu 2803179 260 Dia. x 30 mm Carbide Silencer Saw Blade - 72 Teeth (2803179)
- KETT TOOL 3-1/2X100 Saw Blades 157-810 (157-810)
- Tenryu Power Saw Blades