Shop All Circular Saw Blades
Tenryu
7-1/4in Board Pro Plus Fiber Cement Blade 5T 5/8inKO Arbor
Mfr # BP-18505
Zoro # G612179856
Free Shipping & Returns
$90.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tenryu
- MFR # BP-18505
- Zoro # G612179856
- Country of Origin China
- Category Circular Saw Blades
Description
Tenryu BP-18505 7-1/4in Board Pro Plus Fiber Cement BladeSpecifications Diameter: 7-1/4inTeeth: 5Arbor: 5/8inKOKerf: .091Grind: FTG Hook: 12Application: Single/Stacked Sheets Board-Pro Plus Series: The best choice for long lasting performance when cutting Fiber-Cement Board. Fiber-Cement Board is a very abrasive material that wears down normal carbide rather quickly. The Tenryu Board-Pro Plus incorporates Poly-Crystalline Diamond faced tips for longer life.Features: Perfectly-tensioned, hardened-tool steel plates for flat, true run. Selected quality Poly-Crystalline Diamond PCD faced tips for longer life. Extra long blade life. Lower cost per cut Less dust produced compared to typical blades
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/4" Drive Deep Impact Socket Set, SAE, 17 pcs (4685)
- TRUE TEMPER Pinch Bars, Pinch Point Bar, 36 In. L (1161300)
- BONDHUS T-Handle Hex Wrench (2Pk), 2Mm (BND15352)
- WESTWARD Flush Trim Rtr Bit, Carbide Tipped, 1/4 In (16Y589)
- TENRYU 8-1/4 x 40 T PT Series Carbide Tipped Blade, 5/8 Arbor, 7300 RPM (PT-21040)
- TENRYU 14in x 66T Heavy Metal Thin-Kerf C6 Micro-grain Carbide Blade (HM-35566DX)
- TENRYU Tenryu 2803179 260 Dia. x 30 mm Carbide Silencer Saw Blade - 72 Teeth (2803179)
- TENRYU 10in Wood Blade 80T 5/8in Arbor, 0.11 Kerf, 5870 Rpm, Miter Saws (SL-25580C)
- TENRYU 8-1/4in Wood Blade 60T 5/8inKo Arbor, 0.079 Kerf, 7300 Rpm (PT-21060)
- TENRYU 10in Corian Solid Surface Blade 60T 5/8in Arbor (IS-25560D1)
- EVOLUTION 7" Thin Steel Cutting Blade, 20mm Arbor (180BLADETS)
- Tenryu Circular Saw Blades