Shop All Circular Saw Blades
Tenryu
10in Table Saw Solid Surface Blade 60T 5/8 Arbor
Mfr # IW-25560D1
Zoro # G511589626
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tenryu
- MFR # IW-25560D1
- Zoro # G511589626
- Country of Origin China
- Category Circular Saw Blades
Description
Tenryu IW-25560D1 10in Table Saw Solid Surface BladeSpecifications Diameter: 10inTeeth: 60Arbor: 5/8inGrind: TCG Kerf: .118inPlate: .079inRake: 10Application: Smooth cuts in wood with Table Saw. Industrial Blade Series: Tenryufts European style high production quality line.Features: Select grade of carbide tip for better performance Large European style tips for longer life Heavy, European plate style resists deflection during cutting Resin bond, laser slots to absorb and eliminate vibration to produce a cleaner, quieter, more efficient cut Excellent blade life
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/32 X 5/8 X 5" HSS Cut-Off Blade (2000-1003)
- EAZYPOWER Brad-Point Drill Bit, 3/4" Size (30043)
- J.W. WINCO GN300-108-M14 Adjustable Lever Steel (14NA05K)
- SUNEX WR SET 7 PC JUMBO METRIC COMBO (SU9707MA)
- TENRYU 8-1/4 x 40 T PT Series Carbide Tipped Blade, 5/8 Arbor, 7300 RPM (PT-21040)
- TENRYU 8-1/4in Wood Blade 60T 5/8inKo Arbor, 0.079 Kerf, 7300 Rpm (PT-21060)
- TENRYU 10in Corian Solid Surface Blade 60T 5/8in Arbor (IS-25560D1)
- TENRYU 14in x 66T Heavy Metal Thin-Kerf C6 Micro-grain Carbide Blade (HM-35566DX)
- TENRYU 10in Wood Blade 80T 5/8in Arbor, 0.11 Kerf, 5870 Rpm, Miter Saws (SL-25580C)
- TENRYU Tenryu 2803179 260 Dia. x 30 mm Carbide Silencer Saw Blade - 72 Teeth (2803179)
- DIABLO Diablo 12" Csb Value Pack (D124444VP)
- Tenryu Circular Saw Blades