Shop All Circular Saw Blades
Tenryu
10in Rapid-Cut Industrial Saw Blade 40T 5/8 Arbor
Mfr # RS-25540
Zoro # G911581107
$60.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tenryu
- MFR # RS-25540
- Zoro # G911581107
- Country of Origin China
- Category Circular Saw Blades
Description
Tenryu RS-25540 10in Rapid-Cut Industrial Saw Blade 40T 5/8 Arbor SpecificationsDiameter: 10inTeeth: 40Arbor: 5/8inGrind: ATAF Kerf: .118inRake: 15Application: Combination blade. Rip/cross. Rapid-Cut Series Tenryufts Premium Heavy Duty, Industrial, Multi-Purpose BladesTenryu offers an entire line of industrial duty inwork horsein blades that cover the 10 to 16 inch diameter range. These blades are all meant to be used on shop tools such as table saws. In addition, many models can be used on more specialized machinery with arbor hole adjustments. Each blade has a large carbide tip and can be re-sharpened approximately 20 times. Features: Individually hand-hammered, fully heat hardened steel plates for flat, true, wobble-free operation. Aggressive grind angles for easy performance in heavy-duty jobs. Honing carried out at 400 grit to limit microchipping and produce a very keen edge. Large, high-grade carbide tips selected for long life in woodworking applications. Ample side clearance provides for air flow between carbide and workpiece - limits likelihood of burning even on heavy rips. This also prevents premature dulling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Tamper Resistant Torx(R) Socket Bit SAE T47 Tip, 2 1/4 in L (54TN63)
- PROTO Double Box Ratcheting Wrench 12 x 14 mm - 6 Point (J1194MA-A)
- EXTREME TOOLS Hutch LED Light Kit - 4ft LED Light Bar w 12V AC, Magnetic Mount (ACEXLEDKIT-4FT)
- GEARWRENCH 3/8" Drive Pass-Thru™ 72 Tooth XL Locking Flex Head Ratchet 12" (893800)
- TENRYU Tenryu 2803179 260 Dia. x 30 mm Carbide Silencer Saw Blade - 72 Teeth (2803179)
- TENRYU 8-1/4 x 40 T PT Series Carbide Tipped Blade, 5/8 Arbor, 7300 RPM (PT-21040)
- TENRYU 10in Corian Solid Surface Blade 60T 5/8in Arbor (IS-25560D1)
- TENRYU 10in Wood Blade 80T 5/8in Arbor, 0.11 Kerf, 5870 Rpm, Miter Saws (SL-25580C)
- TENRYU 14in x 66T Heavy Metal Thin-Kerf C6 Micro-grain Carbide Blade (HM-35566DX)
- TENRYU 8-1/4in Wood Blade 60T 5/8inKo Arbor, 0.079 Kerf, 7300 Rpm (PT-21060)
- MILWAUKEE TOOL 6 1/2 in. 54 Tooth Aluminum Cutting Circular Saw Blade (5/8 in. Arbor) (48-40-4320)
- Tenryu Circular Saw Blades