Shop All Workbenches
Tennsco
Workbenches, Shop Top, 72" W, 33-3/4" Height, 1500 lb., Flared
Mfr # WB-1-3072C
Zoro # G2242311
product price: $552.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$552.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Work Bench with Compressed Wood Top and Flared Legs
- Load Capacity 1500 lb.
- Workbench/Table Leg Type Flared
- Width 72"
- Color Gray
Product Information
- Brand Tennsco
- MFR # WB-1-3072C
- Zoro # G2242311
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 30" |
Height | 33-3/4" |
Overall Depth | 30 in |
Overall Width | 72 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 33 3/4 in |
Height to Surface Top | 33 3/4 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Tempered Hardwood, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Flared Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 33 3/4 in, Overall Load Capacity 4,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 6 in H, Gray, 20 in L (30280GREY)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 45 In. W (RP3546ALDB)
- THE BRUSH MAN Plastic Lid With Spout For #Pail-5 Gal-W, 48PK (PAIL-LID 5-SP)
- 80/20 Tee Joining Plate, 5 Hole, For 15S (4340)
- TENNSCO Workbenches, Shop Top, 72" W, 33-3/4" Height, 1500 lb., Flared (WB-1-3672C)
- TENNSCO Bolted Workbench, Steel, 60 in W, 35-3/8 in to 41-3/8 in Height, 2,500 lb, Straight (WBAT-1-3060S)
- TENNSCO Bolted Work Bench, Steel, 60" W, 33-1/2" Height, 2500 lb., Straight (WBA-1-3060S)
- TENNSCO Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Flared (WB-1-3072S)
- TENNSCO Work Bench, Steel, 96" W, 33-1/2" Height, 4000 lb., Flared (WB-1-3096S)
- TENNSCO Work Bench, Steel, 60" W, 33-1/2" Height, 2500 lb., Flared (WB-1-3660S)
- DURHAM MFG Workbenches, Steel, 72" W, 43-1/8" Height, 5600 lb., Straight (HDWBMFL-3672-8PH-95)
- Tennsco Workbenches