Shop All Workbenches
Tennsco
Workbenches, Shop Top, 60" W, 33-3/4" Height, 1900 lb., Flared
Mfr # WB-1-3660C
Zoro # G2242339
product price: $478.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$478.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Work Bench with Compressed Wood Top and Flared Legs
- Load Capacity 1900 lb.
- Workbench/Table Leg Type Flared
- Width 60"
- Color Gray
Product Information
- Brand Tennsco
- MFR # WB-1-3660C
- Zoro # G2242339
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 36" |
Height | 33-3/4" |
Overall Width | 60 in |
Overall Depth | 36 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 33 3/4 in |
Height to Surface Top | 33 3/4 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Tempered Hardwood, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Flared Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height 33 3/4 in, Overall Load Capacity 1,900 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Divider 36"x6-1/4", Chrome, 2PK (5GRP4)
- PIG PIG Latching Drum Lid, 21inLx15inWx4-3/8inH (DRM167-RD)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CAC1361872-05)
- 80/20 Joining Plate, 15 Series (2535)
- TENNSCO Work Bench with Butcher Block Top and Flared Legs, Butcher Block, 60" W, 33-3/4" Height, 3800 lb. (WB-1-3060W)
- TENNSCO Work Bench, Steel, 60" W, 33-1/2" Height, 2500 lb., Flared (WB-1-3660S)
- TENNSCO Bolted Workbench, Butcher Block, 72 in W, 35-3/8 in to 41-3/8 in Height, 3,600 lb, Straight (WBAT-1-3072W)
- TENNSCO Electronic Work Bench, Laminate, 72" W, 33-1/2" Height, 1200 lb., Panel (EB-2-3672P)
- TENNSCO Electronic Work Bench, Butcher Block, 72" W, 33-3/4" Height, 2000 lb., Panel (EB-2-3672M)
- TENNSCO Work Bench, Steel, 48" W, 33-1/2" Height, 4000 lb., Flared (WB-1-3048S)
- BENCHPRO Bolted Workbenches, Stainless Steel, 72" W, 30" to 36" Height, 6600 lb., Straight (KN3072+LP)
- Tennsco Workbenches