Shop All Workbenches
Tennsco
Workbench, Steel, 48 in W, 33 1/2 in Height, 4,000 lb, Flared
Mfr # WB-1-3648S
Zoro # G5822591
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Freestanding
- Load Capacity 4,000 lb
- Workbench/Table Leg Type Flared
- Width 48 in
- Color Gray
Product Information
- Brand Tennsco
- MFR # WB-1-3648S
- Zoro # G5822591
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 48 in |
Depth | 36 in |
Height | 33 1/2 in |
Overall Width | 48 in |
Overall Depth | 36 in |
Height to Surface Top | 33 3/4 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 33 1/2 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Flared Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height 33 1/2 in, Overall Load Capacity 4,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Shelf Bracket, RH, 12" (FS-5600-12R E/G)
- TECHNIBILT SHELVING SYSTEMS Label Holder, 3-Position, Clear, 36 (LH36CLEAR)
- QUANTUM STORAGE SYSTEMS 45 lb Hang & Stack Storage Bin, Polypropylene, 5-1/2 in W, 5 in H, Red, 18 in L (QUS238RD)
- BARSKA Keypad Fireproof Jewelry Safe, 2.75 cu ft (AX13614)
- TENNSCO Workbench, Steel, 72 in W, 32 in Height, 1,800 lb, Flared (WB-1-3072S/S-72)
- TENNSCO Electronic Work Bench, Laminate, 72" W, 33-1/2" Height, 1200 lb., Panel (EB-2-3672P)
- TENNSCO Bolted Workbench, Steel, 48 in W, 35-3/8 in to 41-3/8 in Height, 4,000 lb, Straight (WBAT-1-3048S)
- TENNSCO Bolted Workbench, Steel, 96 in W, 35-3/8 in to 41-3/8 in Height, 3,000 lb, Straight (WBAT-1-3096S)
- TENNSCO Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Flared (WB-1-3672S)
- TENNSCO Bolted Work Bench, Steel, 60" W, 33-1/2" Height, 2500 lb., Straight (WBA-1-3060S)
- BENCHPRO Bolted Workbenches, Butcher Block, 120" W, 30" to 36" Height, 6600 lb., Straight (KW30120+LP)
- Tennsco Workbenches