Shop All Workbench Accessories
Tennsco
Workbench Shelf, 96in.Wx20in.D, 850 lb.
Mfr # FS-96
Zoro # G0152918
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 3/4 in
- Load Capacity 850 lb
- Width 96 in
- Material Steel
- Depth 20 in
Product Information
- Brand Tennsco
- MFR # FS-96
- Zoro # G0152918
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Height | 1 3/4 in |
Width | 96 in |
Depth | 20 in |
For Work Station Width | 96 in |
Overall Depth | 20 in |
Overall Width | 96 in |
Overall Fixed Height | 1 3/4 in |
Description
Workbench Shelf, Shelf Type Workbench Shelf, Assembly Unassembled, Color Gray, For Use With Flared Leg Workbenches, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware Yes, Metal Material Gauge 16 ga, Mount Type Bolts, Nuts, Number of Knockouts 0, Number of Outlets 0, Overall Depth 20 in, Overall Fixed Height 1 3/4 in, Overall Load Capacity 850 lb, Overall Width 96 in, Top Material Steel, Adjustability Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4-way Entry Pallet, 48 in L x 24 in W x 5 1/2 in H, 15000 lb Static Load Capacity (24X48 MODULAR POP PALLET)
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, Yellow, 17 7/8 in L (QSB810YL)
- ZORO SELECT Shelf Liner 48"x24", Black, 4PK (5GRJ9)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 96inW, 2in BaseD (RDH888)
- TENNSCO Lower Shelf, 72 W x 14 D x 1 in. H, Gray (S-72)
- TENNSCO Side and Back Rail Kit, 96Wx30Dx3 H, Gray (SB-3096)
- TENNSCO Stringer, 72 W x 1 D x 5 in. H, Gray (WBS-72 MED GREY)
- TENNSCO Workbench Shelf, 60in.Wx20in.D, 450 lb. (FS-60)
- TENNSCO Side and Back Rail Kit, 72Wx36Dx3 H, Gray (SB-3672)
- TENNSCO Standard Keyed Cam Lock, Key Different (CL-1)
- TENNSCO Electrical Shelf Riser, 72Wx15Dx18H, Gray (RE-18-1572)
- Tennsco Workbench Components