Shop All Workbenches
Tennsco
Workbench, Butcher Block, 72 in W, 33 3/4 in Height, 3,600 lb, Pedestal
Mfr # MWB-2-3072M
Zoro # G2177519
original price:
$1,533.71
19% off
new price: $1,241.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$1,241.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Freestanding
- Load Capacity 3,600 lb
- Workbench/Table Leg Type Pedestal
- Width 72 in
- Color Gray
Product Information
- Brand Tennsco
- MFR # MWB-2-3072M
- Zoro # G2177519
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72 in |
Depth | 30 in |
Height | 33 3/4 in |
Overall Width | 72 in |
Overall Depth | 30 in |
Overall Fixed Height | 33 3/4 in |
Height Adjustability | Fixed Height |
Height to Surface Top | 33 3/4 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Butcher Block, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Pedestal Cabinet Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 1, Number of Drawers 4, Number of Knockouts 0, Included Components Drawers, Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 33 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Three Tier Revolving Display 13.5"H x 11" Diameter (227030)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (SCU2066A-FTKADB)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 63"H, 4 Shelves, Chrome (1ZTJ4)
- GLOBAL EQUIPMENT Interion Blue Print Pivot Mobile Rack with 12 Pivot Hangers 12 36" Hanging Clamps (298703)
- TENNSCO Bolted Work Bench, Steel, 96" W, 33-1/2" Height, 4000 lb., Straight (WBA-1-3696S)
- TENNSCO Work Bench, Steel, 48" W, 33-1/2" Height, 4000 lb., Flared (WB-1-3048S)
- TENNSCO Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Flared (WB-1-3072S)
- TENNSCO Workbench, Butcher Block, 72 in W, 33 3/4 in Height, 3,600 lb, Pedestal (MWB-4-3072M)
- TENNSCO Work Bench with Butcher Block Top and Flared Legs, Butcher Block, 60" W, 33-3/4" Height, 3800 lb. (WB-1-3060W)
- TENNSCO Workbenches, Shop Top, 72" W, 33-3/4" Height, 1500 lb., Flared (WB-1-3672C)
- GLOBAL EQUIPMENT 96x36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Black (319088)
- Tennsco Workbenches