Shop All Workbenches
Tennsco
Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Flared
Mfr # WB-1-3072S
Zoro # G5713242
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Work Bench with Steel Top and Flared Legs
- Load Capacity 1800 lb.
- Workbench/Table Leg Type Flared
- Width 72"
- Color Gray
Product Information
- Brand Tennsco
- MFR # WB-1-3072S
- Zoro # G5713242
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 30" |
Height | 33-1/2" |
Overall Width | 72 in |
Overall Depth | 30 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 33 1/2 in |
Height to Surface Top | 33 3/4 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Flared Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 33 1/2 in, Overall Load Capacity 1,800 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN STERLING Bracket Shelf White 10In (RP-0046-WT)
- NEXEL Grid Wall Peg Hook, 6 Long (GW/H6)
- NATIONAL HARDWARE Hook Peg Zinc Plated 2In (N180-009)
- KRUEGER Therma Level Gauge, Tank 39", 2"NPT (H-2-39-S1)
- TENNSCO Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Flared (WB-1-3672S)
- TENNSCO Bolted Workbenches, Butcher Block, 72" W, 33-3/4" Height, 3600 lb., Straight (WBA-1-3672W)
- TENNSCO Bolted Workbenches, Butcher Block, 48" W, 33-3/4" Height, 4000 lb., Straight (WBA-1-3048W)
- TENNSCO Bolted Workbenches, Shop Top, 48" W, 33-3/4" Height, 2400 lb., Straight (WBA-1-3048C)
- TENNSCO Work Bench with Butcher Block Top and Flared Legs, Butcher Block, 60" W, 33-3/4" Height, 3800 lb. (WB-1-3060W)
- TENNSCO Bolted Workbench, Steel, 60 in W, 35-3/8 in to 41-3/8 in Height, 2,500 lb, Straight (WBAT-1-3060S)
- DURAMAX Spence 48in. Wall Mounted Folding Workbench / Table/ Desk 20in. x 48in. (68032)
- Tennsco Workbenches