Shop All Workbenches
Tennsco
Work Bench, Steel, 48" W, 33-1/2" Height, 4000 lb., Flared
Mfr # WB-1-3048S
Zoro # G5835435
original price:
$518.17
37% off
new price: $325.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$325.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Work Bench with Steel Top and Flared Legs
- Load Capacity 4000 lb.
- Workbench/Table Leg Type Flared
- Width 48"
- Color Gray
Product Information
- Brand Tennsco
- MFR # WB-1-3048S
- Zoro # G5835435
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 48" |
Depth | 30" |
Height | 33-1/2" |
Overall Depth | 30 in |
Overall Width | 48 in |
Overall Fixed Height | 33 1/2 in |
Height Adjustability | Fixed Height |
Height to Surface Top | 33 3/4 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Flared Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 33 1/2 in, Overall Load Capacity 4,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bung, Pressure-Relief, Closed Head (RPV750H)
- MOLDED FIBERGLASS Stack & Nest Container, Gray, Fiberglass Reinforced Composite, 17 7/8 in L, 10 5/8 in W, 5 in H (780208)
- BENCHPRO Upper Shelf, 72 W x 12 D x 4 in. H, White (TSD1272)
- QUARTET Garment Rack, Black, 24 In (20222)
- TENNSCO Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Flared (WB-1-3672S)
- TENNSCO Bolted Workbench, Steel, 48 in W, 35-3/8 in to 41-3/8 in Height, 4,000 lb, Straight (WBAT-1-3048S)
- TENNSCO Electronic Work Bench, Laminate, 72" W, 33-1/2" Height, 1200 lb., Panel (EB-2-3672P)
- TENNSCO Work Bench with Butcher Block Top and Flared Legs, Butcher Block, 60" W, 33-3/4" Height, 3800 lb. (WB-1-3060W)
- TENNSCO Bolted Workbench, Steel, 96 in W, 35-3/8 in to 41-3/8 in Height, 3,000 lb, Straight (WBAT-1-3096S)
- TENNSCO Bolted Workbenches, Butcher Block, 72" W, 33-3/4" Height, 3600 lb., Straight (WBA-1-3672W)
- GLOBAL EQUIPMENT 96 x 36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Gray (183179)
- Tennsco Workbenches