Shop All Wardrobe Lockers
Tennsco
Wardrobe Locker, 36 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Medium Gray
Mfr # STS-121872-CMG
Zoro # G2177449
original price:
$1,048.42
10% off
new price: $933.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$933.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Tier, (3) Wide
- Overall Width 36 in
- Overall Depth 18 in
- Overall Height 72 in
- Opening Width 9 5/8 in
Product Information
- Brand Tennsco
- MFR # STS-121872-CMG
- Zoro # G2177449
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Overall Height | 72 in |
Opening Width | 9 5/8 in |
Opening Depth | 16 7/8 in |
Opening Height | 69 7/8 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Medium Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 16 7/8 in, Opening Height 69 7/8 in, Opening Width 9 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS Blue Plastic Lid (CSN2420-1 BLUE)
- 80/20 Access Hole Drill Jig, 40-4040 Profile (40-6075)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 11 in H, Red, 29 7/8 in L (QUS974RD)
- TE-CO M12X1.75", 14mm, T-Slot Nuts (61406)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Sand (STS-121872-CSD)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Sand (DTS-121836-CSD)
- TENNSCO Wardrobe Locker, 18 in W, 18 in D, 60 in H, (1) Tier, (1) Wide, Sand (STS-181860-ASD)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 36 in H, (1) Wide, (2) Openings, Medium Gray (DTS-121836-AMG)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Gray (DTK-121836-1MG)
- TENNSCO Wardrobe Locker, 24 in W, 24 in D, 72 in H, (1) Tier, (1) Wide, Medium Gray (CMS-242472-A)
- TENNSCO Wardrobe Locker, 36 in W, 12 in D, 66 in H, (1) Tier, (3) Wide, Gray (STK-121260-3 MED GR)
- Tennsco Wardrobe Lockers