Shop All Wardrobe Lockers
Tennsco
Wardrobe Locker, 36 in W, 18 in D, 66 in H, (2) Tier, (3) Wide, Medium Gray
Mfr # DTS-121830-3MG
Zoro # G2177056
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$694.99
Free 30-Day Returns
Key Features
- Locker Configuration (2) Tier, (3) Wide
- Overall Width 36 in
- Overall Depth 18 in
- Overall Height 66 in
- Opening Width 9 5/8 in
Product Information
- Brand Tennsco
- MFR # DTS-121830-3MG
- Zoro # G2177056
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Overall Height | 66 in |
Opening Width | 9 5/8 in |
Opening Depth | 16 7/8 in |
Opening Height | 28 1/4 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Medium Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 66 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 16 7/8 in, Opening Height 28 1/4 in, Opening Width 9 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Box Locker, 12 in W, 15 in D, 66 in H, (1) Wide, (5) Openings, Tan (U1256-5A-PT)
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Plastic, 33 1/8 in L, 15 5/8 in W, 8 in H (814408 WHITE)
- HALLOWELL Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (18) Openings, Dark Gray (U3288-6HV-A-HG)
- GLOBAL EQUIPMENT 48 x 30 Adjustable Height Workbench C-Channel Leg - Birch Square Edge - Gray (318911GY)
- TENNSCO Wardrobe Locker, 12 in W, 12 in D, 12 in H, (1) Wide, (2) Openings, Sand (DTK-121236-1 SD)
- TENNSCO Wardrobe Locker, 24 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Gray (CMS-242172-1MG)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Sand (STS-151872-CSD)
- TENNSCO Wardrobe Locker, 12 in W, 15 in D, 72 in H, (1) Wide, (2) Openings, Medium Gray (DTS-121536-AMG)
- TENNSCO Wardrobe Locker, 18 in W, 18 in D, 60 in H, (1) Tier, (1) Wide, Sand (STS-181860-ASD)
- TENNSCO Wardrobe Locker, 24 in W, 24 in D, 72 in H, (1) Tier, (1) Wide, Medium Gray (STS-242472-AMG)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (U1288-1A-HG)
- Tennsco Wardrobe Lockers