Shop All Wardrobe Lockers
Tennsco
Wardrobe Locker, 24 in W, 21 in D, 72 in H, (1) Tier, (1) Wide, Medium Gray
Mfr # CMS-242172-AMG
Zoro # G2177150
original price:
$790.00
17% off
new price: $652.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$652.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Tier, (1) Wide
- Overall Width 24 in
- Overall Depth 21 in
- Overall Height 72 in
- Opening Width 24 in
Product Information
- Brand Tennsco
- MFR # CMS-242172-AMG
- Zoro # G2177150
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 24 in |
Overall Depth | 21 in |
Overall Height | 72 in |
Opening Width | 24 in |
Opening Depth | 21 in |
Opening Height | 72 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Medium Gray, Lock Type Padlock Hasp, Overall Depth 21 in, Overall Height 72 in, Overall Width 24 in, Door Locking Points 3, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 21 in, Opening Height 72 in, Opening Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Double Rivet Side Support, 24 In Gray (VDRS-2416)
- TENNSCO Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Flared (WB-1-3672S)
- MOLDED FIBERGLASS Nesting Container, Gray, Fiberglass Reinforced Composite, 9 3/4 in L, 9 1/4 in W, 2 1/8 in H (9241085136)
- VESTIL 48.5 W, 92 H, Blue (SSRT-47-HP)
- TENNSCO Wardrobe Locker, 36 in W, 12 in D, 78 in H, (3) Tier, (3) Wide, Medium Gray (TTS-121224-3MG)
- TENNSCO Wardrobe Locker, 24 in W, 24 in D, 72 in H, (1) Tier, (1) Wide, Medium Gray (STS-242472-AMG)
- TENNSCO Wardrobe Locker, 24 in W, 24 in D, 78 in H, (1) Tier, (1) Wide, Sand (STS-242472-1SD)
- TENNSCO Wardrobe Locker, 45 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Gray (STS-151872-3MG)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Gray (DTS-121836-1MG)
- TENNSCO Single Tier Locker with Legs, 12" W, 78" H, Medium Gray (STS-121872-1)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 36 in H, (1) Wide, (2) Openings, Medium Gray (DTS-121836-AMG)
- Tennsco Wardrobe Lockers