Shop All Wardrobe Lockers
Tennsco
Wardrobe Locker, 18 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Medium Gray
Mfr # STS-182172-1MG
Zoro # G2177406
product price: $607.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$607.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Tier, (1) Wide
- Overall Width 18 in
- Overall Depth 21 in
- Overall Height 78 in
- Opening Width 18 in
Product Information
- Brand Tennsco
- MFR # STS-182172-1MG
- Zoro # G2177406
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 18 in |
Overall Depth | 21 in |
Overall Height | 78 in |
Opening Width | 18 in |
Opening Depth | 21 in |
Opening Height | 72 in |
Overall WxDxH | 18 in x 21 in x 78 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Medium Gray, Lock Type Padlock Hasp, Overall Depth 21 in, Overall Height 78 in, Overall Width 18 in, Door Locking Points 3, Handle Type Recessed Lift, Includes Hanging Rod Yes, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 21 in, Opening Height 72 in, Opening Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHVILLE WIRE 46D X 18H Pallet Rack Wire Deck Divider (DC4618)
- ZORO SELECT Pail, Screw Top, Round, 6 gal, PE, White (GTH6R-SC-W)
- HONEY-CAN-DO Adjustable Garment Rack (GAR-09689)
- METRO Wire Shelving Unit, 18"D x 30"W x 63"H, 4 Shelves, Chrome (A326C)
- TENNSCO Wardrobe Locker, 12 in W, 15 in D, 72 in H, (1) Wide, (2) Openings, Medium Gray (DTS-121536-AMG)
- TENNSCO Wardrobe Locker, 36 in W, 15 in D, 72 in H, (1) Tier, (3) Wide, Sand (STS-121572-CSD)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Sand (STS-151872-CSD)
- TENNSCO Wardrobe Locker, 36 in W, 12 in D, 78 in H, (3) Tier, (3) Wide, Medium Gray (TTS-121224-3MG)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Gray (DTK-121836-1MG)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Sand (DTS-121836-CSD)
- HALLOWELL Wardrobe Locker, 54 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3888-1HDV-HG)
- Tennsco Wardrobe Lockers