Shop All General Purpose Metal Shelving
Tennsco
Storage Cabinet, Wide, 18 x48 x42 In, Black
Mfr # J1842SU BLACK
Zoro # G2120861
product price: $454.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$454.99
Free 30-Day Returns
Key Features
- Depth 18"
- Finish Polyester/Epoxy Powder Paint
- Height 42"
- Material Carbon Steel
- Number of Shelves 2
Product Information
- Brand Tennsco
- MFR # J1842SU BLACK
- Zoro # G2120861
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Depth | 18" |
Height | 42" |
Overall Height | 42 in |
Overall Depth | 18 in |
Overall Width | 48 in |
Width | 48" |
Height of Cabinet | 42 in |
Depth of Cabinet | 18 in |
Overall Cabinet Height | 42" |
Overall Cabinet Width | 48" |
Overall Cabinet Depth | 18" |
Cabinet Height Range | Counter Height (40" to 58") |
Width of Cabinet | 48 in |
Overall WxD | 48 in x 18 in |
Overall WxDxH | 48 in x 18 in x 42 in |
Description
Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 400 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 18 in, Overall Height 42 in, Overall Width 48 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Clear Plastic Shelf Support with 5 mm Steel Pin - bag of 100 (1438CL-K)
- LYON Shelf, 24 in D, 60 in W (DD66010)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41361872-05)
- KNAPE & VOGT Steel Regular Duty Bracket 16 Ga. 10 in. L 160 lb (180 BR 10)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QO5-3612S)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESPC-6-1836)
- TENNSCO Metal Shelf, 18"D x 36"W x 1"H, Carbon Steel (ES-18)
- TENNSCO Additional Shelf Level 96"W x 36"D (1)
- TENNSCO Additional Shelf, 36 in.Wx12 in.Dx1 in.H (ES-12)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESPC-6-1236)
- HALLOWELL Metal Antimicrobial Shelving Unit, 18"D x 48"W x 87"H, 8 Shelves, Steel (4723-18PL-AM)
- Tennsco General Purpose Metal Shelving