Shop All Industrial Storage Cabinets
Tennsco
Storage Cabinet, 36 in W, 72 in H
Mfr # 1480BK
Zoro # G4568457
product price: $673.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$673.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 36 in
- Assembled/Unassembled Unassembled
- Door Type Standard
- Color Black
Product Information
- Brand Tennsco
- MFR # 1480BK
- Zoro # G4568457
- UPC # 044767101624
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Details
Cabinet Style | Shelving |
Assembled/Unassembled | Unassembled |
Door Type | Standard |
Color | Black |
Item | Storage Cabinet |
Cabinet Door Type | Standard |
Description
Cabinet,Storage,72x36x24,HS,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Shelf, 24 in D, 60 in W (DD66010)
- ECONOCO Bracket Chrome, 12in.L, 3/32in. Thick, 25PK (GA12)
- HONEY-CAN-DO Garment Rack 2Bar Expand (GAR-01767)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Blue (QRU-16S-230-48BL)
- TENNSCO Unassembled Under-Counter Hgt Storage Cabinet, 36"Wx18"Dx36"H, Sand (1436-SND)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218ELLG)
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218DLXELBK)
- TENNSCO 22 ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218DLX-BK)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary (6618DHLG)
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (CVD2472 LIGHT GREY)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (DJ236BL)
- Tennsco Industrial Storage Cabinets