Shop All Bulk Storage Racks
Tennsco
Starter Bulk Storage Rack, 48 in D, 72 in W, 3 Shelves
Mfr # 6940
Zoro # G1365542
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 48 in
- Material Steel
- Number of Shelves 3
- Load Capacity 8250 lb
Product Information
- Brand Tennsco
- MFR # 6940
- Zoro # G1365542
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 48 in |
Height | 72 in |
Overall Width | 72 in |
Overall Depth | 48 in |
Overall HxWxD | 72 in x 72 in x 48 in |
Description
Bulk Storage Rack, Shelving Type Starter, Overall Width 72 in, Overall Depth 48 in, Overall Height 72 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 2750 lb, Load Capacity 8250 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 2 in, Shelving Post Gauge 14, For Use With Tennesco Bulk Storage and Boltless Racks, Includes (2) End Frames, (3) Shelves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUHOME Leto Wall Mounted Shoe Rack With Mirror, Single Door, Capacity For Ten Shoes, Black (ZLW4759)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 36 in W, 51 in H, 3 Shelves, Black (S3624X3)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 18"D x 36"W x 72"H, 4 Shelves, Chrome (RWR72-1836LD)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 60 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- Tennsco Bulk Storage Racks