Shop All File Shelving
Tennsco
Snap-Together 7-Shelf Closed Add-On Unit, Steel, 36w x 12d x 88h, Sand
Mfr # 1288ACSD
Zoro # G2186263
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$711.99
Free 30-Day Returns
Key Features
- Color Sand
- Shelf Capacity 300 lbs.
- Depth 12"
- Number of Shelves 7
- Overall Height 88"
Product Information
- Brand Tennsco
- MFR # 1288ACSD
- Zoro # G2186263
- UPC # 044767101952
- Country of Origin United States
- Category File Shelving
Dimensions
Depth | 12" |
Overall Height | 88" |
Overall Width | 36" |
Details
Item | Snap-Together 7-Shelf Closed Add-On Unit |
Color | Sand |
Shelf Capacity | 300 lbs. |
Number of Shelves | 7 |
Standards | SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Material | Heavy-Duty Rolled Steel |
Weight | 125 lbs |
Description
Snap-Together 7-Shelf Closed Add-On Unit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Plastic Sled Stack Chair (RUT-238A-BK-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 18-1/2" to 22-1/2" Height, Fixed Arms, Black LeatherSoft (GO-5301B-BK-LEA-GG)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Pasha 5502H 2x3 Rectangle - Beige/ Grey-Polypropylene (P5502H056091ST)
- SAFCO 35.5", Industrial Grade Steel Top, Gray (3962GR)
- TENNSCO Shelf, Width 34-1/2 In, Black (B-345 BLACK)
- TENNSCO Shelf, Width 34-1/2 In, Grey (B-345 LIGHT GRAY)
- TENNSCO Shelf, Width 34-1/2 In, Putty (B-345 PUTTY)
- TENNSCO Letter Size Starter Unit (1288PC)
- TENNSCO Shelf Kit, 36x12 (ISK-3612)
- TENNSCO Snap-Together Six-Shelf Closed Add-On, Steel, 48w x 12d x 76h, Sand (127648ACSD)
- TENNSCO Shelves, Letter Size, Gray, PK5 (4005 MED GREY)
- Tennsco File Shelving