Shop All Bulk Storage Racks
Tennsco
Shelf, 48 in D, 72 in W
Mfr # BPB-72-48
Zoro # G3274171
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 48 in
- Material Steel
- Load Capacity 2,750 lb
- Finish Electro Coat
- Decking Material None
Product Information
- Brand Tennsco
- MFR # BPB-72-48
- Zoro # G3274171
- UPC # 094701121362
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 48 in |
Overall Width | 72 in |
Overall Depth | 48 in |
Details
Material | Steel |
Load Capacity | 2,750 lb |
Item | Shelf |
Finish | Electro Coat |
Decking Material | None |
Includes | (2) 48 in Beams, (2) 72 in Beams, (3) 48 in Cross Bars; Mounting Hardware |
Gauge | 14 ga |
For Use With | Bulk Rack |
Green Certification or Other Recognition | SCS Indoor Advantage Certified |
Beam Capacity | 2750 lb |
Frame Material | Steel |
Mounting Hardware Required | No |
Includes Mounting Hardware | Yes |
Beam Gauge | 14 ga |
Includes Decking | No |
Frame Finish | Epoxy Coated |
Description
Shelf, Color Industrial Gray, Steel Frame Material, Overall Depth 48 in, Overall Height 3 5/8 in, Overall Width 72 in, Epoxy Coated Frame Finish, Includes (2) 48 in Beams, (2) 72 in Beams, (3) 48 in Cross Bars, Includes Decking No, Includes Mounting Hardware Yes, Mounting Hardware Required No, Load Capacity 2,750 lb, 14 ga, SCS Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Akro-Mils Plastic Drawer Parts Cabinet 10164 - 20"W x 6-3/8"D x 15-13/16"H, Black, 64 Drawers (10164)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 84"H, 5 Shelves, Steel (HCR723684-5ME)
- STERILITE 30QT HingeLID Box (13933V06)
- DURHAM MFG Super Heavy Duty Work Bench, Steel, 48" W, 34" Height, 14,000 lb., Straight (HWB-3648-95)
- TENNSCO Shelf, 48 in D, 96 in W (BPB-96-48)
- TENNSCO Shelf, 24 in D, 48 in W (BPB-48-24)
- TENNSCO Shelf, 24 in D, 96 in W (BPB-96-24)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves (6940)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves (6940)
- TENNSCO Add-On Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves (6940)
- Tennsco Bulk Storage Racks