Shop All Safety Cabinet Accessories
Tennsco
Shelf, 36 In x 18 In x 3/4 In, Gray
Mfr # 301 LIGHT GRAY
Zoro # G5436794
original price:
$33.95
6% off
new price: $31.69
/ea
$31.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Width 36 in
- Height 3/4 in
- Depth 18 in
- Load Capacity 150 lb
Product Information
- Brand Tennsco
- MFR # 301 LIGHT GRAY
- Zoro # G5436794
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Width | 36 in |
Height | 3/4 in |
Depth | 18 in |
Details
Item | Extra Shelf |
Color | Light Gray |
Load Capacity | 150 lb |
Product Type | Shelf |
Number of Shelves | 1 |
Adjustable | No |
Compatible Mfr. Model Number | BC18-30, BC18-30M, BC18-42, BC18-42M, BC18-52, BC18-52M, BC18-72, BC18-72M, BC18-84 |
For Use With Product Type | Bookcases |
Description
Extra Shelf, Color Light Gray, Load Capacity 150 lb, Number of Shelves 1, Overall Depth 18 in, Overall Width 36 in, Product Type Shelf, Adjustable No, Compatible Manufacturer Model Number BC18-30, BC18-30M, BC18-42, BC18-42M, BC18-52, BC18-52M, BC18-72, BC18-72M, BC18-84, Compatible Product Type Bookcases, Overall Height 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Collapsible Utility Tray 18" L x 18" W x 4.75" H (PAK1290)
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ900 M 090)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB924B)
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F79)
- TENNSCO Shelf, 36 in W x 24 in D, Black (302 BLACK)
- TENNSCO Shelf, 36 in W x 24 in D, Gray (302 MED GRAY)
- TENNSCO Shelf, 48 In x 24 In x 1-5/16 In, Gray (307 MED GRAY)
- TENNSCO Shelf, 48 In x 18 In x 1-5/16 In, Black (306 BLACK)
- TENNSCO Shelf, 36 In x 18 In, Black (301 BLACK)
- TENNSCO Shelf, 36 In x 18 In, 3/4 In, Sand (301 SAND)
- ZORO SELECT Vapor Adsorbent Cartridge, 12 In. H, PK2 (3NPJ3)
- Tennsco Safety Storage