Shop All Safety Cabinet Accessories
Tennsco
Shelf, 36 In x 18 In, 3/4 In, Sand
Mfr # 301 SAND
Zoro # G3864271
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Height 1 1/8 in
- Width 36 in
- Depth 18 in
- Load Capacity 150 lb
Product Information
- Brand Tennsco
- MFR # 301 SAND
- Zoro # G3864271
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 1 1/8 in |
Width | 36 in |
Depth | 18 in |
Details
Item | Extra Shelf |
Color | Tan |
Load Capacity | 150 lb |
Adjustable | No |
Number of Shelves | 1 |
Product Type | Shelf |
For Use With Product Type | Bookcases |
Compatible Mfr. Model Number | BC18-30, BC18-30M, BC18-42, BC18-42M, BC18-52, BC18-52M, BC18-72, BC18-72M, BC18-84 |
Description
Extra Shelf, Color Tan, Load Capacity 150 lb, Number of Shelves 1, Overall Depth 18 in, Overall Width 36 in, Product Type Shelf, Adjustable No, Compatible Manufacturer Model Number BC18-30, BC18-30M, BC18-42, BC18-42M, BC18-52, BC18-52M, BC18-72, BC18-72M, BC18-84, Compatible Product Type Bookcases, Overall Height 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Frisco Contrast Hi-Vis Vest, XL (US381)
- FLORSHEIM Oxford Shoe, D, 11 1/2, Brown, PR (FS2650)
- RED KAP 507Wht Mens White Ls Lab Coat (5700WH RG XXL)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Green (P2AQRW74A000)
- TENNSCO Shelf, 36 in W x 24 in D, Black (302 BLACK)
- TENNSCO Shelf, 36 in W x 24 in D, Gray (302 LIGHT GRAY)
- TENNSCO Shelf, 36 in W x 24 in D, Sand (302 SAND)
- TENNSCO Shelf, 48 In x 18 In x 1-5/16 In, Black (306 BLACK)
- TENNSCO Shelf, 36 In x 18 In x 3/4 In, Gray (301 LIGHT GRAY)
- TENNSCO Shelf, 36 in W x 24 in D, Gray (302 MED GRAY)
- Tennsco Safety Storage