Shop All Bulk Storage Racks
Tennsco
Shelf, 36 in D, 72 in W
Mfr # 6940
Zoro # G3268815
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 36 in
- Material Steel
- Load Capacity 2,750 lb
- Finish Powder Coated
- Decking Material Steel
Product Information
- Brand Tennsco
- MFR # 6940
- Zoro # G3268815
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 36 in |
Overall Depth | 36 in |
Overall Width | 72 in |
Overall WxDxH | 72 in x 36 in |
Details
Material | Steel |
Load Capacity | 2,750 lb |
Item | Shelf |
Finish | Powder Coated |
Decking Material | Steel |
For Use With | Heavy Duty Bulk Storage Rack |
Includes | (2) Beams, (2) Crossbars; Decking |
Gauge | 22 ga |
Green Certification or Other Recognition | SCS Indoor Advantage(R) Certified |
Beam Capacity | 2750 lb |
Frame Material | Steel |
Beam Gauge | 22 ga |
Includes Decking | Yes |
Frame Finish | Powder Coated |
Description
Shelf, Color Industrial Gray, Steel Frame Material, Overall Depth 36 in, Overall Width 72 in, Steel Decking Material, Powder Coated Frame Finish, Includes (2) Beams, (2) Crossbars, Includes Decking Yes, Load Capacity 2,750 lb, 22 ga, SCS Indoor Advantage(R) Certified Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SEP3163A-FTKAVG)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 6 in H, Red, 23 5/8 in L (30014RED)
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J2478C MED GREY)
- MARLIN STEEL WIRE PRODUCTS Black Rectangular Storage Basket, Steel (920-01)
- TENNSCO Shelf, 36 in D, 48 in W (6940)
- TENNSCO Shelf, 24 in D, 96 in W (6940)
- TENNSCO Shelf, 24 in D, 60 in W (6940)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves (6940)
- TENNSCO Add-On Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 48 in D, 72 in W, 3 Shelves (6940)
- Tennsco Bulk Storage Racks