Shop All Bulk Storage Racks
Tennsco
Shelf, 24 in D, 96 in W
Mfr # 6940
Zoro # G1239813
original price:
$383.39
31% off
new price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24 in
- Material Steel
- Load Capacity 2,150 lb
- Finish Powder Coated
- Decking Material Steel
Product Information
- Brand Tennsco
- MFR # 6940
- Zoro # G1239813
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Overall Depth | 24 in |
Overall Width | 96 in |
Overall WxDxH | 96 in x 24 in |
Details
Material | Steel |
Load Capacity | 2,150 lb |
Item | Shelf |
Finish | Powder Coated |
Decking Material | Steel |
Includes | (2) Beams, Cross Bars; Decking |
Gauge | 22 ga |
For Use With | Heavy Duty Bulk Storage Rack |
Beam Capacity | 2150 lb |
Green Certification or Other Recognition | SCS Indoor Advantage(R) Certified |
Frame Material | Steel |
Beam Gauge | 22 ga |
Includes Decking | Yes |
Frame Finish | Powder Coated |
Description
Shelf, Color Industrial Gray, Steel Frame Material, Overall Depth 24 in, Overall Width 96 in, Steel Decking Material, Powder Coated Frame Finish, Includes (2) Beams, Cross Bars, Includes Decking Yes, Load Capacity 2,150 lb, 22 ga, SCS Indoor Advantage(R) Certified Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESSEBOHMER Frame Base Pull-Out II Silver Soft Close Adjustable Height (2504630102)
- KNAPE & VOGT Slot Standard, Steel, 500 lb. (0120-70WT)
- ZORO SELECT Structural Pipe Fitting, Corner Swivel Socket, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (30LX56)
- DURHAM MFG Large, 20 opening, compartment box for small parts storage, Individual (111-95-RSC-IND)
- TENNSCO Shelf, 24 in D, 48 in W (6940)
- TENNSCO Shelf, 36 in D, 48 in W (6940)
- TENNSCO Shelf, 24 in D, 60 in W (6940)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- TENNSCO Add-On Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves (6940)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- TENNSCO Shelf, 24 in D, 48 in W (6940)
- Tennsco Bulk Storage Racks