Shop All Bulk Storage Racks
Tennsco
Shelf, 24 in D, 72 in W
Mfr # 6940
Zoro # G3338447
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24 in
- Material Steel
- Load Capacity 2,750 lb
- Finish Powder Coated
- Decking Material Galvanized Wire
Product Information
- Brand Tennsco
- MFR # 6940
- Zoro # G3338447
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Overall Depth | 24 in |
Overall Width | 72 in |
Overall WxDxH | 72 in x 24 in |
Details
Material | Steel |
Load Capacity | 2,750 lb |
Item | Shelf |
Finish | Powder Coated |
Decking Material | Galvanized Wire |
Color | Gray |
Includes | 2 Beams, Front to Back Supports; Decking |
For Use With | Heavy Duty Bulk Storage Rack |
Green Certification or Other Recognition | SCS Indoor Advantage(R) Certified |
Gauge | 14 ga |
Beam Capacity | 2750 lb |
Frame Material | Steel |
Beam Gauge | 14 ga |
Decking Gauge | 5 AWG |
Frame Finish | Powder Coated |
Includes Decking | Yes |
Description
Shelf, Color Gray, Steel Frame Material, Overall Depth 24 in, Overall Width 72 in, Galvanized Wire Decking Material, Powder Coated Frame Finish, Includes 2 Beams, Front to Back Supports, Includes Decking Yes, Load Capacity 2,750 lb, 14 ga, SCS Indoor Advantage(R) Certified Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Manual Drum Carrier / Rotator (DCR-110-55)
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Individual, W 2-13/16, White (QTB409WT)
- TENNSCO Boltless Shelving Unit, 36"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4836S-5D)
- FLAMBEAU Compartment Box with 13 compartments, Plastic, 1 3/4 in H x 6-3/16 in W (T623)
- TENNSCO Shelf, 24 in D, 96 in W (6940)
- TENNSCO Shelf, 24 in D, 48 in W (6940)
- TENNSCO Shelf, 48 in D, 96 in W (6940)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- Tennsco Bulk Storage Racks