Shop All Locker Panels, Bases & Tops
Tennsco
Optional Locker Base, 12wx18dx6h, Sa
Mfr # CLB-1218SD
Zoro # G9763575
product price: $56.55
/ea
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Heavy Gauge Steel
- Color Sand
- Overall Height 6"
- Standards SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
- Depth 18"
Product Information
- Brand Tennsco
- MFR # CLB-1218SD
- Zoro # G9763575
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Height | 6" |
Depth | 18" |
Overall Width | 12" |
Details
Material | Heavy Gauge Steel |
Color | Sand |
Item | Optional Locker Base,12wx18dx6h,Sa |
Standards | SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Weight | 8 lbs |
For Use With | Tennsco Sand Single Tier, Individual Lockers; Tennsco Sand Double Tier, Single Stack Lockers; Tennsco Sand Single Stack, Box Compartment Lockers |
Description
Optional Locker Base,12wx18dx6h,Sa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 66 in H, (1) Tier, (1) Wide, Gray (STK-121860-1 MED GR)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 8 in W, White (BSBINBWZ818)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 15 in H, Blue, 29 7/8 in L (QUS976BL)
- ULTRATECH Self Bailers (9937)
- TENNSCO Assembled Locker Base, 18in.D, Medium Gray (CLB-3618MG)
- TENNSCO Front Locker Base (FB-12 GRAY)
- TENNSCO Locker Sloping Top, 3 Wide, Sand (KST-3615SND)
- TENNSCO Locker Sloping Top, 1 Wide, Gray (KST-1215MG)
- TENNSCO End Locker Base, 12 In, Gray (EB-12 MED GRAY)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-4518 GRAY)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1518 GRAY)
- Tennsco Locker Panels, Bases & Tops