Shop All Workbench Pedestals
Tennsco
Modular Cabinet, 15in.Wx24in.D, 1000 lb.
Mfr # MD3-1524
Zoro # G0152680
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 32 in
- Width 15 in
- Depth 24 in
- Color Gray
- Load Capacity 1,000 lb
Product Information
- Brand Tennsco
- MFR # MD3-1524
- Zoro # G0152680
- Country of Origin United States
- Category Workbench Pedestals
Dimensions
Height | 32 in |
Width | 15 in |
Depth | 24 in |
Overall Depth | 24 in |
Overall Width | 15 in |
Overall Height | 32 in |
Description
Modular Cabinet, Assembly Fully Assembled, Color Gray, Features All-Welded, Finish Powder Coated, For Use With Workbenches, Includes Key, Includes Mounting Hardware No, Lock Type Keyed, Material Steel, Maximum Drawer Load Capacity 70 lb, Metal Material Gauge 24 ga, Mount Type Mounting Channels, Mounting Location Hanging/Undermount, Number of Compartments 3, Number of Drawers 3, Number of Shelves 0, Overall Depth 24 in, Overall Height 32 in, Overall Load Capacity 1,000 lb, Overall Width 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO Wire Spool Rack Unit, 36X8X84, LG (880-7-LG)
- JAMCO Fixed Work Table, Steel, 48" W, 24" D (WS248GP)
- KRUEGER Therma Level Gauge, Tank Depth 75", 2"NPT (H-2-75)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6024MG)
- TENNSCO Drawer Pedestal, 15 W x 24 D x 32 H, Gray (MD-1524 MED GREY)
- GLOBAL INDUSTRIAL 4 Drawer Workbench Pedestal W/Built-In Base (606961)
- VIDMAR Cabinet Pedestal, 30 x 28-3/4 x 33H, Blue (SCU1023A-FTKADB)
- GLOBAL INDUSTRIAL 3 Drawer Workbench Pedestal W/Built-In Base (606960)
- VIDMAR Cabinet Pedestal, 30 x 27-3/4 x 33H, Blue (SCU1004A-FTKADB)
- PORTAMATE Pedestal Roller Stand (PM5090)
- Tennsco Workbench Pedestals