Shop All Bookcases & Bookshelves
Tennsco
Metal Bookcase, Six-Shelf, 34.5w x 13.5d x 78h, Black
Mfr # B-78-BLK
Zoro # G310445505
product price: $562.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$562.99
Free 30-Day Returns
Key Features
- Number of Shelves 6
- Color Black
- Depth 13.5"
- Height 78"
- Width 34.5"
Product Information
- Brand Tennsco
- MFR # B-78-BLK
- Zoro # G310445505
- UPC # 44767101389
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Depth | 13.5" |
Height | 78" |
Width | 34.5" |
Details
Item | Bookcases |
Number of Shelves | 6 |
Color | Black |
Shelf Capacity | 130 lb |
Standards | Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Gold Certified |
Features | Square Edge |
Material | Commercial Grade Steel |
Description
Steel welded bookcase. Commercial-grade steel construction provides years of reliable storage. Shelves adjust vertically without tools. Electrostatically painted with a tough, long lasting powder finish to ensure years of lasting beauty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE BlackBanquet Chair, 21"L37-3/4"H, Fixed, FabricSeat, HerculesSeries (FD-C04-SILVERVEIN-S076-GG)
- FLEMING SUPPLY Donut Seat Cushion with Memory Foam, Comfort Support Pillow for Back Pain, Tailbone, Pregnancy (376730SQW)
- UNION PRODUCTS Pumpkin Pail Halloween Decor (55481)
- REGENCY Regency Kee 48 x 24 in. Mobile Desk- Grey Top, Black Legs (MDCL4824GYBK)
- TENNSCO 3-Shelf Bookcase, All Welded Steel 42"x36" Light Grey (BC18-42 LIGHT GREY)
- TENNSCO 2-Shelf Stationary Bookcase, 28"x34-1/2" Light Gray (B-30LG)
- TENNSCO 3-Shelf Stationary Bookcase, 40"x34-1/2" Black (B-42BK)
- TENNSCO 4-Shelf Stationary Bookcase, 52"x34-1/2" Champ/Putty (B-53CP)
- TENNSCO 2-Shelf Stationary Bookcase, 28"x34-1/2" Black (B-30BK)
- TENNSCO 2-Shelf Stationary Bookcase, 28"x34-1/2" Champ/Putty (B-30CP)
- KINGS FURNITURE Kings Furniture BK005-BL Angelica Revolving Bookcase (BK005-BL)
- Tennsco Bookcases & Bookshelves